Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C
Mfr # EBM-72300
Zoro # G503666670
Key Features
- Voltage - Batteries 3.6
- Capacity - Batteries 800
- Height 2.78
- Width 1
- Terminal Type - Batteries Button Top
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBM-72300
- Zoro # G503666670
- UPC # 819891019523
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.78 |
Width | 1 |
Length | 2.78 |
Battery Size | 72300 |
Diameter | 1 |
Details
Voltage - Batteries | 3.6 |
Capacity - Batteries | 800 |
Terminal Type - Batteries | Button Top |
Voltage | 3.6 |
Color | Assorted Colors |
Battery Chemistry | NiCAD |
Weight | 0.2 |
Capacity | 800 |
Description
Medical Battery EBM-72300 Fits Welch Allyn 72300 Replaces MED-72300
3.6V 800mAh Medical Battery is a perfect replacement battery for your Propper Otoscope medical device.
3.6V 800mAh Medical Battery Specifications
Voltage: 3.6V
Amperage: 800mAh
Chemistry: Nickel Cadium (NiCD)
Height: 2.78in (70.6mm)
Width: 1in (25.4mm)
Terminal Types: BUTTON TOP
3.6V 800mAh Medical Battery Replaces:
Allheart: WA-72300
Alphasource: AS10344
Anybattery: 4507, 4695
Apex Battery: I-MED1050, AB24664
BatteryBob: 772300, MED-72300
BAO Tong: TYMED72300
Cardinal Medical: CJB-723
Claflin Medical Equipment: CESS-2397-00
Dantona: MED-72300
Diversified Medical: N MNC723, N MNC723W
Interstate Batteries: AMED1050, MED1050
Lombart: 72300L
Mega Batteries: 13969
O'Donnell: 7334
Powertron: N1052
Rand D: 5224
Unipower: B10344
Welch Allyn: 71000A, 71000C, 71020A, 71020C, 71055C, 72300, 71050C, 71000-A, 71000-C, 71020-A, 71020-C, 71055-C, 71050-C
Need more than one 3.6V 800mAh Medical Battery?
- •Fits Otoscopes Allheart WA-72300, Alphasource AS10344, Anybattery 4507,4695, Apex Battery AB24664, I-MED1050, O'donnell 7334, Powertron N1052, R&D 5224, Unipower B10344
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Ride On Mower ATV Quad Trail Buggy (YTX4L-BS156170)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.70" H (D5779)
- CETIS TeleMatrix 1L Trimline Black (691191)
- PYLE 12" Portable Speaker, PPHP1264A (PPHP1264A)
- EXELL BATTERY Flashlight Battery 6V 2500mAh NICD Replaces 20170 (EBFLB-NCD-4)
- EXELL BATTERY Vacuum Battery for Shark V1950 VX3 XB1918 (EBV-V1950)
- EXELL BATTERY Emergency Lighting Battery For Lithonia Exit Sign D-AA650BX4 Flat Pack (EBE-145-18)
- EXELL BATTERY Emergency Lighting Battery for Allen Bradley A98L-0031-0025 CUSTOM-107 (EBE-107)
- EXELL BATTERY Exell NiMH 7.2V 2000mAh Ademco Lynx Alarm Systems Replacement Battery (EBC-70)
- EXELL BATTERY Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A (EBPLC-107)
- BATTERY CLERK AJC® Philips Sure Sign VSI 6V 5Ah Medical Battery (PHILIPS-SURE SIGN VSI)
- Exell Battery Specialty Rechargeable Batteries