Shop All Specialty Rechargeable Batteries
This Product is Discontinued
Exell Battery
LiFePO4 Lithium Phosphate 3.2V 400mAh 14430 Rechargeable Battery (Discontinued)
Mfr # EB-LFP-14430-400
Zoro # G703666760
This Product is Discontinued
Key Features
- Voltage - Batteries 3.2
- Capacity - Batteries 400
- Height 1.69
- Width 0.55
- Terminal Type - Batteries Button Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-LFP-14430-400
- Zoro # G703666760
- UPC # 819891012418
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.69 |
Width | 0.55 |
Battery Size | 14430 |
Diameter | 0.55 |
Length | 1.69 |
Details
Voltage - Batteries | 3.2 |
Capacity - Batteries | 400 |
Terminal Type - Batteries | Button Top |
Color | White |
Battery Chemistry | LiFePO4 |
Voltage | 3.2 |
Weight | 0.07 |
Description
LifePO4 Lithium Phosphate batteries are great economical choice for any device that uses rechargeable 14430 batteries. EB-LFP-14430-400 Battery Applications: Solar Lighting, Home Security Systems, Digital cameras, Mobile mouse or keyboard, GPS, Digital calipers, calculators, electronic clocks, medical equipment, measuring instrument, sensors, radio transceiver, and many other electronics EB-LFP-14430-400 Battery Replaces: DANTONA LIFE04-14430, LFP-14430-400, IFR 14430P, 4/5AA LifePO4, DANTONA 14430 ULTRALAST LIFE04-14430, ULTRALAST 14430
- •OUTDOOR BATTERY: This specialized battery is not a replacement for household AA batteries. It is a rechargeable 4/5 AA battery that can be used in a solar panel, LED flashlight, security system, and more.
- •HIGH-QUALITY BATTERY: Made with lithium, iron, and phosphate, these small batteries boast an output voltage of 3.2 V and an amperage of 400 mAh. They're high-quality batteries that are built to last.
- •RECHARGEABLE BATTERIES PACK: These batteries provide a long shelf life and can be recharged up to 2,000 times (cycles). User should have enough knowledge of LiFePO4 rechargeable batteries for charging, discharging, and assembly before use.
- •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the intended product is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •REPLACEMENT BATTERIES: This battery pack is great for many different outdoor and household applications. Add it to your electronic supplies today so you can always have replacement batteries for your digital camera, light panel, LED lamp, and more.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.