Shop All Specialty Rechargeable Batteries
Exell Battery
Flashlight Battery 6V NiMH Replace Streamlight 77175
Mfr # EBFLB-NMH-2
Zoro # G803666707
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 6
- Height 8.32
- Width 0.88
- Terminal Type - Batteries Flat Top
- Diameter 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBFLB-NMH-2
- Zoro # G803666707
- UPC # 819891012159
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 8.32 |
Width | 0.88 |
Diameter | 0.88 |
Length | 8.32 |
Battery Size | Custom |
Details
Voltage - Batteries | 6 |
Terminal Type - Batteries | Flat Top |
Weight | 1.06 |
Battery Chemistry | NiMh |
Voltage | 6 |
Color | Assorted Colors |
Capacity | 2400 |
Description
Flashlight Battery EBFLB-NMH-2 6V NiMH Replace Streamlight 77175
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Specifications:
Battery fits: Streamlight
Replaces: 77175, 77375, 9926J
Voltage: 6V
Amperage: 24000mAh
Chemistry: Nickel Metal Hydride
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX KIT INCLUDES (1) EAX-500 ALARM AND (2) MS-1039S MAGNETIC SWITCHES (DTX-EAX-500SK2)
- COMMSCOPE Replacement for Commscope Wma412 (WMA412 COMMSCOPE)
- ETHEREAL Durable 16-Gauge 2-Conductor 65-Strand 500 ft. Pull Box Speaker Cable (16-2C-B-BLK)
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- EXELL BATTERY 3V PLC Backup Battery Allen Bradley 1745-B1 SLC-100 Replaces COMP-108 (EBPLC-108)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4009 Interstate ANIC0625 (EBE-4)
- EXELL BATTERY Weather Station Battery Fits Oregon Scientific STR928, STR938 STR968 (EBE-178)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA1 94194801 (EBPLC-212)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- ILC Replacement for Sony Np-f100 (NP-F100 SONY)
- Exell Battery Specialty Rechargeable Batteries