Shop All Specialty Rechargeable Batteries
Exell Battery
Flashlight Battery 6V NICD Replaces Streamlight 77375
Mfr # EBFLB-NCD-2
Zoro # G303666757
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 6
- Height 8.32
- Width 0.88
- Length 8.32
- Weight 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBFLB-NCD-2
- Zoro # G303666757
- UPC # 819891012142
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 8.32 |
Width | 0.88 |
Length | 8.32 |
Diameter | 0.88 |
Battery Size | Custom |
Details
Voltage - Batteries | 6 |
Weight | 0.46 |
Battery Chemistry | NiCAD |
Voltage | 6 |
Capacity | 1600 |
Description
Flashlight Battery EBFLB-NCD-2 6V NICD Replaces Streamlight 77375
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Specifications:
Battery fits: Streamlight Super Stinger, Ultra Stinger
Replaces: 77375, 9926J
Voltage: 6V
Amperage: 16000mAh
Chemistry: Nickel Cadmium
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- PROCELL Battery, Lithium, Size 123, 3VDC, PK12 (PL123)
- GLOBAL EQUIPMENT Replacement Round Base for CD 25" and 30" Pedestal Fans (236669)
- ILC Replacement for Allen Bradley 1769-l35e Battery (1769-L35E BATTERY ALLEN BRADLEY)
- EXELL BATTERY Razor Battery For Braun 2000, Norelco, Remington Razors (EBR-2)
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- EXELL BATTERY Emergency Lighting Battery For Dual-Lite 12-790 0120790 NABC 721259000 (EBE-2)
- EXELL BATTERY Razor Battery For Norelco Razors 800RX, 805RX, 815RX (EBR-3)
- EXELL BATTERY Razor Battery For Wahl Razors 93148-100, 9918, 00745-301 (EBWHL-1)
- EXELL BATTERY Emergency Lighting Battery For Lithonia Exit Sign D-AA650BX4 Flat Pack (EBE-145-18)
- ILC Replacement for Panasonic Br2450a/gcn (BR2450A/GCN PANASONIC)
- Exell Battery Specialty Rechargeable Batteries