FLashlight Battery 6V 5000mAh NiCD Fits Streamlight SL35X
Mfr # EBFLB-NCD-MAG3
Zoro # G203666680
Key Features
- Voltage - Batteries 6
- Height 12.11
- Width 1.31
- Battery Chemistry NiCAD
- Weight 1.8
Product Information
- Brand Exell Battery
- MFR # EBFLB-NCD-MAG3
- Zoro # G203666680
- UPC # 819891012210
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 12.11 |
Width | 1.31 |
Diameter | 1.31 |
Length | 12.11 |
Battery Size | Custom |
Details
Voltage - Batteries | 6 |
Battery Chemistry | NiCAD |
Weight | 1.8 |
Voltage | 6 |
Capacity | 5000 |
Description
Exell
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USAExell Batteries will last longer and offer consumers excellent reliability.
Specifications:
Battery fits: Streamlight Strion & Inova T4-B0
Replaces: MAG-3
Voltage: 6V
Amperage: 50000mAh
Chemistry: Nickel Cadmium
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Generac GP8000E Electric Generator (MAX3945702)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ION Audio® Tailgater Active (ML5-122571)
- DYMO ADAPTER, AC, F/LBLMAKERS, BK (DYM40077)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA2 1756-L6X (EBPLC-304)
- EXELL BATTERY Emergency Lighting Battery fits Lithonia ELB1210N ELB1P201N ELB1P201N2 (EBE-33)
- EXELL BATTERY Razor Battery For Remington Razors DF30, DF40, XLR 9600 (EBR-13)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- EXELL BATTERY Razor Battery For Norelco Razors 800RX, 805RX, 815RX (EBR-3)
- EXELL BATTERY Razor Battery For Norelco Razors HP1323, HP1327, 800RX, 900RX (EBR-4)
- ILC Replacement for Kenworth Truck CO. K300 Year 2002 Truck / BUS Battery (K300 YEAR 2002 TRUCK / BUS BATTERY KENWORTH TRUCK)
- Exell Battery Specialty Rechargeable Batteries