Flashlight Battery 6V 3500mAh NiMH Replaces 20170
Mfr # EBFLB-NMH-4
Zoro # G403666718
Key Features
- Voltage - Batteries 6
- Height 7.15
- Width 1.25
- Terminal Type - Batteries Button Top
- Battery Size Custom
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBFLB-NMH-4
- Zoro # G403666718
- UPC # 819891012180
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 7.15 |
Width | 1.25 |
Battery Size | Custom |
Diameter | 1.25 |
Length | 7.15 |
Details
Voltage - Batteries | 6 |
Terminal Type - Batteries | Button Top |
Battery Chemistry | NiMh |
Color | Assorted Colors |
Weight | 1.76 |
Voltage | 6 |
Capacity | 3500 |
Description
Flashlight Battery EBFLB-NMH-4 6V 3500mAh NiMH Replaces 20170 Fits Streamlight Mag Charger, Mini Stinger, SL20, SL20S, SL20X
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Specifications:
Battery fits: Streamlight Mag
Replaces: Mini Stinger, SL20, SL20S, SL20X
Voltage: 6V
Amperage: 35000mAh
Chemistry: Nickel Metal Hydride
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (99124)
- VADDIO In-Wall Enclosure For Vaddio P (999-2225-018)
- CLARITY 55173 Super Phone Ringer 95dB WHITE (SR-100)
- ILC Replacement For CAMERON SINO, CSFBA223BL (CS-FBA223BL)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0604N 406796-000 Flat Pack (EBE-21OLD)
- EXELL BATTERY NH5 6V NiMH Rechargeable Battery for Hasselblad 500 EL (NH5)
- EXELL BATTERY Emergency Lighting Battery Fits Interstate NIC0186 Simkar 6600012 (EBE-43)
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- ILC Replacement For TROJAN J305PAC, 8PK (J305P-AC-8-PACK)
- Exell Battery Specialty Rechargeable Batteries