Shop All Specialty Rechargeable Batteries
Exell Battery
Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A
Mfr # EBPLC-107
Zoro # G503666793
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 6
- Capacity - Batteries 2900
- Terminal Type - Batteries Wire with Connector
- Color Black
- Battery Size Custom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-107
- Zoro # G503666793
- UPC # 819891015648
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Battery Size | Custom |
Details
Voltage - Batteries | 6 |
Capacity - Batteries | 2900 |
Terminal Type - Batteries | Wire with Connector |
Color | Black |
Weight | 0.31 |
Battery Chemistry | Lithium |
Voltage | 6 |
Description
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines . Exell Batteries will last longer and offer consumers excellent reliability.
Specifications:
Fits/Replaces: CUSTOM-107
6V 2900mAh
Lithium Battery
Battery Contacts: Connector
- •GREAT REPLACEMENT FOR: Energy+: BR-2/3AGCT4A, PLC-107 | Fanuc: PLC 18-T, Robotics 18-T GE: 18-T, A06B-6114-K504, A98L-0031-0025, BR-2/3AGCT4A | Ge Fanuc: 18T Series, A98L-0031-0025, Battery Pack, PLC Battery, Robotics Battery, SHS749 | General Electric / Ge: 18-T, A06B-6114-K504, A98L-0031-0025, BR-2/3AGCT4A | Interstate Batteries: ALIT0138, LIT0138 | : A06B6114K504, A98L00310025, BR-2/3AGCT4A | : CUSTOM-107, Matt Pack
- •USED IN: A wide variety of Industrial Robot / Process Control Applications as well as Industrial and Logic Controller Applications.
- •PLC BATTERY BENEFITS: Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range. High energy, high reliability back up power source.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with a wire lead and connector that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Df1 To Ethernet/Ip Gateway, -40 To 75°C Operating Temperature (MGate EIP3170-T)
- ILC Replacement for Sanyo Cr2450-ft2-1 (CR2450-FT2-1 SANYO)
- BATTERY CLERK AJC® Power Kingdom PS10-12S 12V 10Ah Sealed Lead Acid Battery (POWER KINGDOM-PS10-12S)
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNTLI-20C)
- EXELL BATTERY Emergency Lighting Battery Replaces 012745 ANIC1056 CUSTOM-85 (EBE-85)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery COMP-29-3 Replaces CR17335SE-FT (EBPLC-29-3)
- EXELL BATTERY 3.6V PLC Computer Backup Battery Replaces COMP-172 34C6127 BR2/3AC2P (EBPLC-172)
- EXELL BATTERY Emergency Lighting Battery Replaces ANIC0865 CUSTOM-7 100003A097 (EBE-7)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4008 Teig 24Y4008 ALAP3305 (EBE-73)
- ILC Replacement for LG X Power NFC Dual SIM Td-lte (X POWER NFC DUAL SIM TD-LTE LG)
- Exell Battery Specialty Rechargeable Batteries