Shop All Specialty Rechargeable Batteries
Exell Battery
Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh
Mfr # EBE-98
Zoro # G403666831
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 9.6
- Capacity - Batteries 400
- Height 0.5
- Width 0.5
- Terminal Type - Batteries Wire with Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-98
- Zoro # G403666831
- UPC # 819891012937
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.5 |
Width | 0.5 |
Battery Size | Custom |
Diameter | 0.5 |
Length | 9.38 |
Details
Voltage - Batteries | 9.6 |
Capacity - Batteries | 400 |
Terminal Type - Batteries | Wire with Connector |
Weight | 0.66 |
Voltage | 9.6 |
Color | Black |
Battery Chemistry | NiCAD |
Description
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines . Exell Batteries will last longer and offer consumers excellent reliability.
Specifications:
Fits/Replaces: Lithonia 850.0066
9.6V 400mAh
NiCD Battery
- •REPLACES: Lithonia 850.0066
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 9.6V and an amperage of 400 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Amstron AP12-35 (ML35-12GEL546)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- ILC Replacement for Argus 222r replacement light bulb lamp (222R ARGUS)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- EXELL BATTERY Emergency Lighting Battery Replaces ANIC0865 CUSTOM-7 100003A097 (EBE-7)
- EXELL BATTERY Emergency Lighting Battery For Lithonia Exit Sign D-AA650BX4 Flat Pack (EBE-145-18)
- EXELL BATTERY Vacuum Battery for Shark V1950 VX3 XB1918 (EBV-V1950)
- EXELL BATTERY 3.6V Ni-CD PLC Comp Backup Battery Fits AT&T 560 Epson MX16 & Replaces COMP-39-2 (EBPLC-39-2)
- EXELL BATTERY Weather Station Battery Fits Oregon Scientific STR928, STR938 STR968 (EBE-178)
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0300 ELB1P201N1 ELB1P201N1 (EBE-128)
- ILC Replacement for Dantona SUB C Cardboard Sleeve (SUB C CARDBOARD SLEEVE DANTONA)
- Exell Battery Specialty Rechargeable Batteries