Shop All Disposable Specialty Batteries
Exell Battery
Exell Door Lock Battery Fits Saflok 54990 Replaces HTL1
Mfr # EBDL-2
Zoro # G603666693
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.01
- Voltage 6
- Voltage - Batteries 6
- Battery Size Custom
- Length 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBDL-2
- Zoro # G603666693
- UPC # 819891012258
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Height | 2.01 |
Battery Size | Custom |
Length | 2.01 |
Diameter | 2.56 |
Width | 2.56 |
Details
Voltage | 6 |
Voltage - Batteries | 6 |
Battery Chemistry | Alkaline |
Capacity - Batteries | 1200 |
Weight | 0.22 |
Description
Door Lock Battery EBDL-2 Fits Saflok 54990 Replaces HTL1
Door Lock Battery EBDL-2 is 100% OEM compatible. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
For use in:
Keyless Door Locks
Door Lock Batteries / Battery Pack
IC Card Hotel Lock
Guest Card Door Lock
Hotel IC Lock
Hotel RF Card Lock
TM Card Hotel Lock
IC Smart Card Lock
Smart Card Hotel Lock
Digital Door Lock
Magnetic Card Lock
IB Digital Cabinet Lock
IB Cabinet Lock
Motel Door Lock
Casino Door Lock
Apartment Door Lock
Specifications:
Replaces:
Voltage: 6V (1.5V x 4 "AA")
Connector: Con 5 with wire leads and spacer
Chemistry: Alkaline
Door Lock Battery EBDL-2 is 100% OEM compatible. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
For use in:
Keyless Door Locks
Door Lock Batteries / Battery Pack
IC Card Hotel Lock
Guest Card Door Lock
Hotel IC Lock
Hotel RF Card Lock
TM Card Hotel Lock
IC Smart Card Lock
Smart Card Hotel Lock
Digital Door Lock
Magnetic Card Lock
IB Digital Cabinet Lock
IB Cabinet Lock
Motel Door Lock
Casino Door Lock
Apartment Door Lock
Specifications:
Replaces:
Voltage: 6V (1.5V x 4 "AA")
Connector: Con 5 with wire leads and spacer
Chemistry: Alkaline
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- ULTRALAST Replacement Battery for American Telecom E30021CL Cordless Phone (BATT-E30025CL)
- CUMMINS 5000 mAh Power Bank (CMN4719)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-35)
- EXELL BATTERY 6V PLC Computer Backup Battery Replaces A06B-0073-K001 COMP-164 (EBPLC-164)
- EXELL BATTERY A221 505A Alkaline 22.5V Battery NEDA 221 BLR155 15F15 (A221/505A)
- EXELL BATTERY Exell Door Lock Battery Replaces A28110, A28100, 884952 (EBDL-8)
- EXELL BATTERY 3V PLC Battery for Texas Instruments 545 560 Replaces 2587678-8005 (EBPLC-66)
- EXELL BATTERY ATM Machine Battery Fits Resistacap N250AAAF3WL Replaces CUSTOM-122 (EBE-122)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL124)
- Exell Battery Disposable Specialty Batteries