Shop All Disposable Specialty Batteries
Exell Battery
Exell 27A, A27 1pk Blister Card Remote Battery
Mfr # EB-27A-BP1
Zoro # G803666776
product price: $4.35
/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type - Batteries Button Top
- Voltage - Batteries 12
- Width 0.3
- Height 1.1
- Color Assorted Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-27A-BP1
- Zoro # G803666776
- UPC # 813662023375
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Width | 0.3 |
Height | 1.1 |
Length | 1.1 |
Diameter | 0.3 |
Battery Size | 27A |
Details
Terminal Type - Batteries | Button Top |
Voltage - Batteries | 12 |
Color | Assorted Colors |
Battery Chemistry | Alkaline |
Voltage | 12 |
Capacity - Batteries | 18 |
Weight | 0.03 |
Description
Exell EB-27A Alkaline 12V Battery Replaces MN27 L828 AG27 G27A
The Exell EB-27A Alkaline 12V Battery is commonly used to power Car Alarms Key Fobs, Burglar Alarm Remote Controls, Cigarette Lighters, Electronic Door Locks, and Garage Door Openers.
Exell EB-27A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.30in (7.7mm)
Height: 1.10in (28mm)
Weight: 0.01lbs (0.16oz)
Terminal Type: Button Top
The Exell EB-27A 12V Alkaline Battery Is Also Known As: 27A, A27, B-1, CA22, EL-812, EL812, G27A, GP27A, L828, MN27, R27A
The Exell EB-27A Alkaline 12V Battery is commonly used to power Car Alarms Key Fobs, Burglar Alarm Remote Controls, Cigarette Lighters, Electronic Door Locks, and Garage Door Openers.
Exell EB-27A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.30in (7.7mm)
Height: 1.10in (28mm)
Weight: 0.01lbs (0.16oz)
Terminal Type: Button Top
The Exell EB-27A 12V Alkaline Battery Is Also Known As: 27A, A27, B-1, CA22, EL-812, EL812, G27A, GP27A, L828, MN27, R27A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pool Blaster MAX (MAX POOL BLASTER)
- DURACELL Battery Lthm 3V 123 6Pk (035755)
- EREPLACEMENTS Ereplacements NX061 Dell AC Adaptor for XPS M1330 (NX061)
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- EXELL BATTERY Exell 23A, A23 1pk Blister Card Remote Battery (EB-23A-BP1)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- EXELL BATTERY PLC Computer Backup Battery A06B-0168-D111 B9712T (EBPLC-192)
- EXELL BATTERY 41pc Alkaline Batteries Kit Includes A28PX 23A L1154 L626 L1131 and Watch Opener (EB-KIT-103)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (AA-1800NM)
- Exell Battery Disposable Specialty Batteries