Shop All Disposable Specialty Batteries
Exell Battery
Exell 23A, A23 1pk Blister Card Remote Battery
Mfr # EB-23A-BP1
Zoro # G903666775
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 18
- Battery Chemistry Alkaline
- Length 1.14
- Voltage - Batteries 12
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-23A-BP1
- Zoro # G903666775
- UPC # 813662023368
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 1.14 |
Battery Size | 23A |
Width | 0.41 |
Diameter | 0.41 |
Height | 1.14 |
Details
Capacity - Batteries | 18 |
Battery Chemistry | Alkaline |
Voltage - Batteries | 12 |
Voltage | 12 |
Color | Assorted Colors |
Terminal Type - Batteries | Button Top |
Weight | 0.03 |
Description
Exell EB-23A Alkaline 12V Battery Replaces MN21 L1028 LRV08 8LR932
The Exell EB-23A Alkaline 12V Battery is a popular battery commonly used in car alarms, burglar alarm remote controls, and cigarette lighters.
This battery is best suited when you need reliable, long lasting life from your everyday devices like Car Alarms, Key Fobs, Burglar Alarm Remote Controls, Cigarette Lighters, Electronic Door Locks,
and Garage Door Openers.
The Exell EB-23A Alkaline 12V Battery also fits the following dog collar devices: IUT-300-Ultra Smart-One dog, IUT-302-Ultra Smart-Two Dog, BT-502A, SD-100A, and IUC-5100
Contain and Train Transmitter (Underground Fence System).
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B,
RV08, RVO8, S21, V23GA, VR22
The Exell EB-23A Alkaline 12V Battery is a popular battery commonly used in car alarms, burglar alarm remote controls, and cigarette lighters.
This battery is best suited when you need reliable, long lasting life from your everyday devices like Car Alarms, Key Fobs, Burglar Alarm Remote Controls, Cigarette Lighters, Electronic Door Locks,
and Garage Door Openers.
The Exell EB-23A Alkaline 12V Battery also fits the following dog collar devices: IUT-300-Ultra Smart-One dog, IUT-302-Ultra Smart-Two Dog, BT-502A, SD-100A, and IUC-5100
Contain and Train Transmitter (Underground Fence System).
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B,
RV08, RVO8, S21, V23GA, VR22
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Master Station, 24VDC, CAT-5e (AX-8MV)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 (ML7-1219112064)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL505)
- LOGITECH C930e HD Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (960-000971)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- EXELL BATTERY Exell Door Lock Battery Replaces A28110, A28100, 884952 (EBDL-8)
- EXELL BATTERY 3V 1/2 AA CR14250SE Laser Lithium PLC ComputerBackup Battery w/ Tabs (EBPLC-7-1)
- EXELL BATTERY Exell Door Lock Battery Fits Saflok 54990 Replaces HTL1 (EBDL-2)
- EXELL BATTERY 41pc Alkaline Batteries Kit Includes A28PX 23A L1154 L626 L1131 and Watch Opener (EB-KIT-103)
- DANTONA Battery 4.5 Volt Alkaline Dantona Photo Battery (TR133A)
- Exell Battery Disposable Specialty Batteries