Emergency Lighting Battery Replaces ANIC0865 CUSTOM-7 100003A097
Mfr # EBE-7
Zoro # G903666799
Key Features
- Voltage - Batteries 2.4
- Capacity - Batteries 700
- Height 1.11
- Width 0.57
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-7
- Zoro # G903666799
- UPC # 819891010612
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.11 |
Width | 0.57 |
Battery Size | Custom |
Length | 2 |
Diameter | 0.57 |
Details
Voltage - Batteries | 2.4 |
Capacity - Batteries | 700 |
Terminal Type - Batteries | Wire with Connector |
Weight | 0.15 |
Color | Blue |
Battery Chemistry | NiCAD |
Voltage | 2.4 |
Description
2.4V
2.4V Emergency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
2.4V Emergency Lighting Battery Specifications
Voltage: 2.4V
Chemistry: Nickel Cadmium (NiCD)
Length: 2 in (50.8mm)
Width: 0.57in (14.4mm)
Terminal Types: CONNECTOR
2.4V Emergency Lighting Battery Fits: Lithonia 100003A097, Interstate ANIC0865 Replaces BEL-7, CUSTOM-7, Chloride 100-003-A093, Chloride 100-003-A095, Chloride 100003A097
Need more than one 2.4V Emergency Lighting Battery?
- •REPLACES: Lithonia 100003A097, Interstate ANIC0865, BEL-7, CUSTOM-7, Chloride 100-003-A093, Chloride 100-003-A095, Chloride 100003A097
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 2.4V and an amperage of 700 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSP403CL (CS-P403CL)
- BARSKA Tablet Case, Black, 10-3/4 in. L (BH11954)
- AUDIOVOX Audiovox SHSB1 Seat Heater for Either Cloth or Leather Seats (SHSB1)
- ILC Replacement for Lithonia Elb1210n (ELB1210N LITHONIA)
- EXELL BATTERY 4.8V 700mAh NiCD Battery w/Wire Leads for Emergi-lite 850.0062 Light (EBC-2/3AX4-WIRE)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4009 Interstate ANIC0625 (EBE-4)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0604N 406796-000 Flat Pack (EBE-21OLD)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- EXELL BATTERY 3V PLC Computer Backup Battery LITH-46 25C3891 CR17450SE-R LITH-46 (EBPLC-LITH-46)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- Exell Battery Specialty Rechargeable Batteries