Emergency Lighting Battery Replaces 012745 ANIC1056 CUSTOM-85
Mfr # EBE-85
Zoro # G903666829
Key Features
- Voltage - Batteries 1.2
- Capacity - Batteries 1500
- Height 1.96
- Width 0.66
- Terminal Type - Batteries Wire with Connector
Product Information
- Brand Exell Battery
- MFR # EBE-85
- Zoro # G903666829
- UPC # 819891012876
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.96 |
Width | 0.66 |
Battery Size | Custom |
Diameter | 0.66 |
Length | 1.96 |
Details
Voltage - Batteries | 1.2 |
Capacity - Batteries | 1500 |
Terminal Type - Batteries | Wire with Connector |
Voltage | 1.2 |
Battery Chemistry | NiCAD |
Weight | 0.15 |
Color | Blue |
Description
1.2V
1.2V Emergency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
1.2V Emergency Lighting Battery Specifications
Voltage: 1.2V
Chemistry: Nickel Cadmium (NiCD)
Length: 1.96in (49.7mm)
Width: 0.66in (16.7mm)
Terminal Types: CONNECTOR
1.2V Emergency Lighting Battery Fits: Dantona CUSTOM-85, Interstate Batteries ANIC1056, Light Alarms TETG, T & B 012745
Need more than one 1.2V Emergency Lighting Battery?
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. They can also replace Light Alarms TETG and T&B 012745.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 1.2 V and an amperage of 1200 mAh. It is a high-quality battery that is built to last.
- •RELIABLE BATTERIES: Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •DESIGNED FOR SAFETY: Ensure that your building is safe for occupants by providing power and energy to your emergency lights and exit signs. These lights need to be functioning correctly in order to point people toward the building's nearest exits.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon Coolpix P80 (COOLPIX P80 NIKON)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- MIDLAND Earpiece, MFR# MA1 (MA1)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C (EBM-72300)
- EXELL BATTERY Razor Battery For Remington Razors DF30, DF40, XLR 9600 (EBR-13)
- EXELL BATTERY Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A (EBPLC-107)
- EXELL BATTERY Exell NiMH 7.2V 2000mAh Ademco Lynx Alarm Systems Replacement Battery (EBC-70)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 72200 72207 11720 11730 71022 (EBM-72200)
- EXELL BATTERY Razor Battery For Norelco Razors HP1323, HP1327, 800RX, 900RX (EBR-4)
- ILC Replacement for Cameron Sino Cs-shc102md Battery (CS-SHC102MD)
- Exell Battery Specialty Rechargeable Batteries