Emergency Lighting Battery For Prescolite E82082100 Interstate NIC0099
Mfr # EBE-30
Zoro # G503666731
Key Features
- Voltage - Batteries 6
- Capacity - Batteries 800
- Height 1.11
- Width 1.11
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-30
- Zoro # G503666731
- UPC # 819891012883
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.11 |
Width | 1.11 |
Diameter | 1.11 |
Battery Size | Custom |
Length | 1.97 |
Details
Voltage - Batteries | 6 |
Capacity - Batteries | 800 |
Terminal Type - Batteries | Wire with Connector |
Battery Chemistry | NiCAD |
Weight | 0.2 |
Voltage | 6 |
Color | White |
Description
6V
6V Emegency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
6V Emergency Lighting Battery Specifications
Voltage: 6V
Chemistry: Nickel Cadmium (NiCD)
Length: 1.97in (50.02mm)
Width: 1.11in (28.19mm)
Terminal Types: CONNECTOR
6V Emergency Lighting Battery Replaces: Aritech 1005020560401005DU140DU264, DC Battery 1686, GE 6040100560410C5, Interstate NIC0099, Lithonia ENB06006, Prescolite E1875-01-00E82082100ENB06006, Sanyo 100502SE, Schlumberger TU89UNIGUNVISUAL READER, Sharp 51500RSCE140P
Need more than one 6V Emergency Lighting Battery?
- •REPLACES: Aritech 1005020560401005DU140DU264, DC Battery 1686, GE 6040100560410C5, Interstate NIC0099, Lithonia ENB06006, Prescolite E1875-01-00E82082100ENB06006, Sanyo 100502SE, Schlumberger TU89UNIGUNVISUAL READER, Sharp 51500RSCE140P
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 6V and an amperage of 800 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2554)
- MONOPRICE Usb 2.0 A M /B M 28/24AWG Cable, 6 ft. (8616)
- MONOPRICE OVC300 Rotary 300-Watt Outdoor Volume Control with Auto Impedance Matc (38178)
- CHEMTRONICS Duster System, 10 oz. Size, 10 oz. Weight (ES1020K)
- EXELL BATTERY Rechargeable Battery 2/3AA NiCd 1.2V 450mAh with Tabs for Solar Light (EBC-2/3AA-WT)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- EXELL BATTERY Razor Battery For Norelco Razors HP1323, HP1327, 800RX, 900RX (EBR-4)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- EXELL BATTERY 3.6V PLC Computer Battery for Allen Bradley ControlLogix 1756-BATA (EBPLC-108AB)
- EXELL BATTERY Emergency Lighting Battery Replaces 012745 ANIC1056 CUSTOM-85 (EBE-85)
- ILB GOLD Battery, Replacement For Duracell Pc1400 (PC1400)
- Exell Battery Specialty Rechargeable Batteries