Emergency Lighting Battery for Lithonia ELB0604N ELB0605N Brick Pack
Mfr # EBE-21NEW
Zoro # G503666656
Key Features
- Voltage - Batteries 6
- Capacity - Batteries 4000
- Height 2.33
- Width 2.36
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-21NEW
- Zoro # G503666656
- UPC # 819891010575
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.33 |
Width | 2.36 |
Diameter | 2.36 |
Battery Size | Custom |
Length | 3.82 |
Details
Voltage - Batteries | 6 |
Capacity - Batteries | 4000 |
Terminal Type - Batteries | Wire with Connector |
Weight | 0.66 |
Voltage | 6 |
Color | Black |
Battery Chemistry | NiCAD |
Description
6V Emergency Lighting Battery for Lithonia ELB0604N ELB0604N1 Brick Pack
6V Emegency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
6V Emergency Lighting Battery Specifications
Voltage: 6V
Chemistry: Nickel Cadmium (NiCD)
Length: 3.82in (97.022mm)
Height: 2.33in (59.18mm)
Width: 2.36in (59.94mm)
Terminal Types: CONNECTOR
6V Emergency Lighting Battery Fits: Chloride 100-003-A045, Dantona CUSTOM-11, Dantona CUSTOM-21 NEW, Dc Battery 1599, Emergi-Lite GAL, Emergi-Lite Q2035, Interstate Batteries ANIC0048, Light Alarms 5N31AG, Lightguard 100-003-A045, Lithonia ELB0604N, Lithonia ELB0604N1, Lithonia ELB0605N, Lithonia RFC1EL, Panasonic MRDF3.F2C, Philips Exide 100-003-A045, Powersonic A19390-2, Powersonic DH/56, 1205D, NP1205D
Need more than one 6V Emergency Lighting Battery?
- •REPLACES: Chloride 100-003-A045, CUSTOM-11, CUSTOM-21 NEW, DC Battery 1599, Emergi-Lite GAL, Emergi-Lite Q2035, ANIC0048, Light Alarms 5N31AG, Lightguard 100-003-A045, Lithonia ELB0604N, Lithonia ELB0604N1, Lithonia ELB0605N, Lithonia RFC1EL, MRDF3.F2C, Exide 100-003-A045, Powersonic A19390-2, Powersonic DH/56, 1205D, NP1205D
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 6V and an amperage of 4000 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- MONOPRICE Multizone Rj45 To Rca Converter (13356)
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen (SP730P)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH SLA Rechargeable Battery for Security Systems (ML7-121911111166)
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 72200 72207 11720 11730 71022 (EBM-72200)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 277ELNF ELB-4865N ELB4865N (EBE-123)
- EXELL BATTERY Emergency Lighting Battery Fits Sure-Lites 026-148, 26-148, LPX70RWH (EBE-93)
- EXELL BATTERY Emergency Lighting Battery for TEIG T26000139, Sure-Lites 026-139 (EBE-105)
- EXELL BATTERY Razor Battery For Norelco, Schick, Remington Razors (EBR-6)
- ILC Replacement for Dell XPS 13 9370 Battery (XPS 13 9370 BATTERY DELL)
- Exell Battery Specialty Rechargeable Batteries