Emergency Lighting Battery for Lithonia ELB0604N 406796-000 Flat Pack
Mfr # EBE-21OLD
Zoro # G603666754
Key Features
- Voltage - Batteries 6
- Capacity - Batteries 5000
- Height 2.5
- Width 1.3
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-21OLD
- Zoro # G603666754
- UPC # 819891012951
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.5 |
Width | 1.3 |
Length | 6.3 |
Battery Size | Custom |
Diameter | 1.3 |
Details
Voltage - Batteries | 6 |
Capacity - Batteries | 5000 |
Terminal Type - Batteries | Wire with Connector |
Color | White |
Battery Chemistry | NiCAD |
Weight | 0.15 |
Voltage | 6 |
Description
6V
6V Emegency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
6V Emergency Lighting Battery Specifications
Voltage: 6V
Chemistry: Nickel Cadmium (NiCD)
Length: 6.30in (160.02mm)
Height: 2.50in (63.5mm)
Width: 1.34in (33.02mm)
Terminal Types: CONNECTOR
6V Emergency Lighting Battery Fits: LITHONIA 406796-000, ELB0604N, ELB0604N1, ELB0604NI
Need more than one 6V Emergency Lighting Battery?
- •REPLACES: Lithonia: 406796-000, ELB0604N, ELB0604N1, ELB0604NI
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL12V-20)
- OLADANCE Ows 2 Charging Case, Black (BR-CH-BU)
- BATTERY CLERK AJC® Chloride 6V4.5AH 6V 4.5Ah Alarm Battery (6V4.5AH-Chloride-6V-4.5Ah-A)
- VERBATIM Store n Go V3 USB 3.0 Drive, 64GB (49174)
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- EXELL BATTERY 4/CP300H 4.8 Volt 300mAh NiMH Battery Tabs for Server Backup Battery, RTC, MBU (4/CP300H-TABS)
- EXELL BATTERY Emergency Lighting Battery for Allen Bradley A98L-0031-0025 CUSTOM-107 (EBE-107)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4008 Teig 24Y4008 ALAP3305 (EBE-73)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA1 94194801 (EBPLC-212)
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- ILC Replacement for Mitsubishi Mr-bat6v1set (MR-BAT6V1SET MITSUBISHI)
- Exell Battery Specialty Rechargeable Batteries