Emergency Lighting Battery for Lithonia ELB0300 ELB1P201N1 ELB1P201N1
Mfr # EBE-128
Zoro # G103666742
Key Features
- Voltage - Batteries 1.2
- Capacity - Batteries 1200
- Height 1.78
- Width 0.68
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-128
- Zoro # G103666742
- UPC # 819891012838
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.78 |
Width | 0.68 |
Length | 1.78 |
Diameter | 0.68 |
Battery Size | Custom |
Details
Voltage - Batteries | 1.2 |
Capacity - Batteries | 1200 |
Terminal Type - Batteries | Wire with Connector |
Color | Blue |
Weight | 0.15 |
Battery Chemistry | NiCAD |
Voltage | 1.2 |
Description
1.2V
1.2V Emergency Lighting Batteryis an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
1.2V Emergency Lighting Battery Specifications
Voltage: 1.2V
Chemistry: Nickel Cadium (NiCD)
Length: 1.78in (45.2mm)
Width: 0.68in (17.2mm)
Terminal Types: CONNECTOR
1.2V Emergency Lighting Battery Fits: LITHONIA ELB0300, LITHONIA ELB1P201N1, LITHONIA ELB1P201N1, LITHONIA WHITE MOLEX, LITHONIA ELB0300, LITHONIA ELB1P201N1, Dantona CUSTOM-128, Dantona BEL-128, Interstate Batteries ANIC0027
Need more than one 1.2V Emergency Lighting Battery?
- •REPLACES: LITHONIA ELB0300, LITHONIA ELB1P201N1, LITHONIA ELB1P201N1, LITHONIA WHITE MOLEX, LITHONIA ELB0300, LITHONIA ELB1P201N1, CUSTOM-128, BEL-128, ANIC0027
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 1.2V and an amperage of 1200 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norelco 950rx (950RX NORELCO)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12189)
- ENERGIZER BATTRY ALKLN 9V 4PK (522BP-4H)
- KENWOOD Rechargeable Battery, Lithium Ion, 1430mAh (KNB-71L)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- EXELL BATTERY 3V PLC Backup Battery Allen Bradley 1745-B1 SLC-100 Replaces COMP-108 (EBPLC-108)
- EXELL BATTERY Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A (EBPLC-107)
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- EXELL BATTERY Emergency Lighting Battery For Dual-Lite 12-790 0120790 NABC 721259000 (EBE-2)
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- ILC Replacement for Sony Vaio F430 (VAIO F430 SONY)
- Exell Battery Specialty Rechargeable Batteries