Emergency Lighting Battery for Allen Bradley A98L-0031-0025 CUSTOM-107
Mfr # EBE-107
Zoro # G803666714
Key Features
- Voltage - Batteries 6
- Capacity - Batteries 2400
- Height 1.62
- Width 1.34
- Terminal Type - Batteries Wire Leads
Product Information
- Brand Exell Battery
- MFR # EBE-107
- Zoro # G803666714
- UPC # 819891017611
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.62 |
Width | 1.34 |
Battery Size | Custom |
Length | 1.62 |
Diameter | 1.34 |
Details
Voltage - Batteries | 6 |
Capacity - Batteries | 2400 |
Terminal Type - Batteries | Wire Leads |
Weight | 0.13 |
Voltage | 6 |
Color | Yellow |
Battery Chemistry | Lithium |
Description
6V
6V Emegency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
6V Emergency Lighting Battery Specifications
Voltage: 6V
Chemistry: Lithium (Li)
Length: 1.62in (41.14mm)
Width: 1.34in (34.1mm)
Terminal Types: WIRE LEADS
6V Emergency Lighting Battery Fits: Energy+ BR-2/3AGCT4A, GE 18-T, GE A06B-6114-K504, GE A98L-0031-0025, GE BR-2/3AGCT4A, General Electric / Ge 18-T, General Electric / Ge A06B-6114-K504, General Electric / Ge A98L-0031-0025, General Electric / Ge BR-2/3AGCT4A, Interstate Batteries ALIT0138, Panasonic A98L-0031-0025, Panasonic BR2/3AGCT4A, A06B-6114-K504, A06B6114K504, A98L-0031-0025, A98L00310025, BR-2/3AGCT4A, BR2/3AGCT4A, A98L-0031-0025, BR42/3AGCT4A 6V 801, A98L00310025, A98L00310025, FANUC BR2/3AGCT4A 6V, BR-2/3AGCT4A, BR2/3AGCT4A, Dantona Matt Pack, Fanuc Robotics 18-T, Fanuc PLC 18-T
Need more than one 6V Emergency Lighting Battery?
- •REPLACES: BR-2/3AGCT4A, 18-T, A06B-6114-K504, A98L-0031-0025, BR-2/3AGCT4A, ALIT0138, A98L-0031-0025, BR2/3AGCT4A, A06B-6114-K504, A06B6114K504, BR2/3AGCT4A, A98L-0031-0025, BR42/3AGCT4A 6V 801, A98L00310025, A98L00310025, BR2/3AGCT4A 6V, BR-2/3AGCT4A
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 6V and an amperage of 2400 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery for Aprilia RXV550, SVX550, RXV450 (YTX7L-BS89272)
- SANOXY HDMI Male To 3 RCA Video Audio AV Component Converter Adapter Cable HDTV 1080 (SNX-PP-193576038412)
- CABLE WHOLESALE Cable Wholesale HDMI Cable; High Speed with Ethernet; HDMI Male; 24 AWG; CL2 rated; 50 foot (10V3-41150)
- MOXA 1Port Rs-232/422/485 Modbus Tcp To Serial Communication Gateway (MGate MB3180)
- EXELL BATTERY Razor Battery For Braun 2000, Norelco, Remington Razors (EBR-2)
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- EXELL BATTERY 3.6V 300mAh NiMH Battery w/TABS for MBU, GPS-Tracker, Metering (3/CP300H-TABS)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C (EBM-72300)
- ILC Replacement for Dyson Dc-44 (DC-44 DYSON)
- Exell Battery Specialty Rechargeable Batteries