Emergency Lighting Battery Fits Sure-Lites 026-148, 26-148, LPX70RWH
Mfr # EBE-93
Zoro # G703666722
Key Features
- Voltage - Batteries 3.6
- Capacity - Batteries 800
- Height 0.57
- Width 1.66
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-93
- Zoro # G703666722
- UPC # 819891010629
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.57 |
Width | 1.66 |
Length | 1.98 |
Diameter | 1.66 |
Battery Size | Custom |
Details
Voltage - Batteries | 3.6 |
Capacity - Batteries | 800 |
Terminal Type - Batteries | Wire with Connector |
Color | Black |
Voltage | 3.6 |
Battery Chemistry | NiCAD |
Weight | 0.1 |
Description
3.6V
3.6V Emergency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
3.6V Emergency Lighting Battery Specifications
Voltage: 3.6V
Chemistry: Nickel Cadmium (NiCD)
Length: 1.98in (50.2mm)
Width: 0.57in (14.47mm)
Terminal Types: CONNECTOR
3.6V Emergency Lighting Battery Fits: Cooper Industries LPX70RWH, Dantona CUSTOM-93
Interstate Batteries ANIC0553, Jiangmen Battery 026-148, Max Power Electonics 026-148,Navilite NNYXSB, Sure-Lites 026-148, Sure-Lites 26-148, Sure-Lites LPX70RWH, Sure-Lites SL026-148, 41B020AD13301
Need more than one 3.6V Emergency Lighting Battery?
- •REPLACES: Cooper Industries LPX70RWH, CUSTOM-93, ANIC0553, Jiangmen Battery 026-148, Max Power Electonics 026-148,Navilite NNYXSB, Sure-Lites 026-148, Sure-Lites 26-148, Sure-Lites LPX70RWH, Sure-Lites SL026-148, 41B020AD13301
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 3.6V and an amperage of 800 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Radiomatic Ba223030 (RADIOMATIC BA223030 HBC)
- MIGHTY MAX BATTERY 12V 250Ah Sealed Lead Acid Replacement Battery for 8A8DLTP-DEKA (MAX3488291)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- ILC Replacement For Lithonia Custom-306 Battery (CUSTOM-306)
- EXELL BATTERY Razor Battery For Braun 155 2505 5415 5564 Razors (EBR-17)
- EXELL BATTERY 3.6V 80mAh Battery 55608303015 for alarm system, consumer device (3/V80H)
- EXELL BATTERY Razor Battery For Wahl Razors 93148-100, 9918, 00745-301 (EBWHL-1)
- EXELL BATTERY Exell NiMH 7.2V 2000mAh Ademco Lynx Alarm Systems Replacement Battery (EBC-70)
- EXELL BATTERY Emergency Lighting Battery For Lithonia Exit Sign D-AA650BX4 Flat Pack (EBE-145-18)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- ILC Replacement for Lifeloc Technologies Phoenix Breathelizer Battery (PHOENIX BREATHELIZER BATTERY LIFELOC TECHNOLOGI)
- Exell Battery Specialty Rechargeable Batteries