Emergency Lighting Battery fits Lithonia ELB1210N ELB1P201N ELB1P201N2
Mfr # EBE-33
Zoro # G503666830
Key Features
- Voltage - Batteries 1.2
- Capacity - Batteries 1200
- Height 1.72
- Width 0.68
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-33
- Zoro # G503666830
- UPC # 819891012869
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.72 |
Width | 0.68 |
Battery Size | Custom |
Diameter | 0.68 |
Length | 1.72 |
Details
Voltage - Batteries | 1.2 |
Capacity - Batteries | 1200 |
Terminal Type - Batteries | Wire with Connector |
Battery Chemistry | NiMh |
Color | Black |
Weight | 0.15 |
Voltage | 1.2 |
Description
1.2V
1.2V Emergency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
1.2V 1400mAh Emergency Lighting Battery Specifications
Voltage: 1.2V
Chemistry: Nickel Cadium (NiCD)
Length: 1.72in (43.6mm)
Width: 0.68in (17.2mm)
Terminal Types: CONNECTOR
1.2V Emergency Lighting Battery Fits: Dantona CUSTOM-51,Interstate Batteries ANIC1169, Lithonia ELB1210N, Lithonia ELB1P201N, Lithonia ELB1P201N2, Lithonia ELB1P2901N, Lithonia LQMSW3R12277ELW, Saft 16440
Need more than one 1.2V Emergency Lighting Battery?
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. They can also replace CUSTOM-51, ANIC1169, and more!
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 1.2 V and an amperage of 1200 mAh. It is a high-quality battery that is built to last.
- •RELIABLE BATTERIES: Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •DESIGNED FOR SAFETY: Ensure that your building is safe for occupants by providing power and energy to your emergency lights and exit signs. These lights need to be functioning correctly in order to point people toward the building's nearest exits.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Lawn and Garden (ML1.3-12211816)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For HUSQVARNA TE450-TC450 (All Years) (YTX14-BS112)
- UNIDEN SM81 Speaker Microphone (SM81)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C (EBM-72300)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4009 Interstate ANIC0625 (EBE-4)
- EXELL BATTERY Razor Battery For Braun 2000, Norelco, Remington Razors (EBR-2)
- EXELL BATTERY Emergency Lighting Battery Fits Interstate NIC0186 Simkar 6600012 (EBE-43)
- EXELL BATTERY 3V PLC Backup Battery Allen Bradley 1745-B1 SLC-100 Replaces COMP-108 (EBPLC-108)
- EXELL BATTERY Emergency Lighting Battery Fits Day-Brite CXL6VB, CTL N700AAC-F22C/C (EBE-58)
- BATTERY CLERK AJC® Briggs & Stratton B193043GS 12V 18Ah Generator Battery (BRIGGS & STRATTON-B193043GS)
- Exell Battery Specialty Rechargeable Batteries