Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB
Mfr # EBE-243
Zoro # G303666818
Key Features
- Voltage - Batteries 1.2
- Capacity - Batteries 1500
- Width 0.98
- Terminal Type - Batteries Wire with Connector
- Weight 0.66
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-243
- Zoro # G303666818
- UPC # 819891012593
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Width | 0.98 |
Battery Size | Custom |
Diameter | 0.98 |
Length | 1.72 |
Details
Voltage - Batteries | 1.2 |
Capacity - Batteries | 1500 |
Terminal Type - Batteries | Wire with Connector |
Weight | 0.66 |
Voltage | 1.2 |
Color | Black |
Battery Chemistry | NiCAD |
Description
1.2V Emergency Lighting Battery Fits Lithonia ELB1210N ELB1P201N ELB1P2901N
1.2V Emergency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
1.2V Emergency Lighting Battery Specifications
Voltage: 1.2V
Chemistry: Nickel Cadmium (NiCD)
Length: 1.72in (43.6mm)
Width: 0.98in (24.8mm)
Terminal Types: CONNECTOR
1.2V Emergency Lighting Battery Fits: Interstate Batteries ANIC1493, Lithonia 1009S00-MZ, Lithonia ELB0320, Lithonia ELB1P201NB
Need more than one 1.2V Emergency Lighting Battery?
- •REPLACES: ANIC1493, Lithonia 1009S00-MZ, Lithonia ELB0320, Lithonia ELB1P201NB
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 1.2V and an amperage of 1500 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY HDMI Male to 3 RCA Female Composite AV Video Audio Adapter Converter for TV PC (SANOXY-CABLE83)
- 3M 3M Foam Wrist Rest Wr209Mb, Compact Size, w/ Antimicrobial Product (WR209MB)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4009 Interstate ANIC0625 (EBE-4)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- EXELL BATTERY Emergency Lighting Battery Fits Day-Brite CXL6VB, CTL N700AAC-F22C/C (EBE-58)
- EXELL BATTERY Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A (EBPLC-107)
- EXELL BATTERY Razor Battery For Remington Razors DF30, DF40, XLR 9600 (EBR-13)
- EXELL BATTERY Emergency Lighting Battery for Allen Bradley A98L-0031-0025 CUSTOM-107 (EBE-107)
- ILC Replacement for Ever-ready 2l76 (2L76 EVER-READY)
- Exell Battery Specialty Rechargeable Batteries