Shop All Rechargeable Batteries
Exell Battery
Custom NiMH 4.8V 300mAh 4x1/3AA Battery Pack w/ Tabs
Mfr # EBC-1/3AA4T-NIMH
Zoro # G611248843
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.6 in.
- Color Black
- Voltage 4.8V
- Height 1.97 in.
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-1/3AA4T-NIMH
- Zoro # G611248843
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 0.6 in. |
Height | 1.97 in. |
Details
Battery Capacity | 300 mAh |
Color | Black |
Voltage | 4.8V |
Weight | 0.07 lbs |
Description
Exell 4.8V Custom NiMH 300mAh Battery Pack w/ Tabs for Communication Equipment, Lighting, Power Tools and more. 4.8V Custom NiMH 300mAh Battery Pack w/ Tabs is an excellent custom battery pack. If you are a novice or an old pro, these batteries will keep you powered up. High Quality High Capacity rechargeable NiCd batteries, provide long use time per charge with this high 1000mAh capacity. Designed for enhanced performance for high drain applications such as Emergency lights, solar lights, searchlights, remote control car, remote control boats, aircraft, model aircraft, hobby packs, electric shavers, razors, massagers, electric toothbrush. Exell 4.8V Custom NiMH 300mAh Battery Pack Specifications Voltage:4.8V Amperage:300mAh Chemistry:NiMH Cell Count:4 x 1/3AA Connector Type: Tabs Dimensions L x W x H: 34mm 1.34 x 28mm 1.1 x 14mm 0.6 Exell 4.8V Custom NiMH 300mAh Battery Pack Features High quality Ultra High Capacity NiMH battery. Exact Compatible With for standard batteries in all the devices Designed for enhanced performance for high drain applications such as digital cameras, portable audio devices, hand held games, 2way radios, PDAs, and other portable high drain digital electronics Excellent quality and the best price General Applications: Communication Equipment: cordless phones, cell phones, walkie-talkie, frs radio, gmrs radio Lighting: Emergency lights, solar lights, searchlights, flashlights, exit lights Electronic toys: remote control car, remote control boats, aircraft, model aircraft, hobby packs Power tools: electric drills, planers, saws Other uses: electric shavers, razors, massagers, electric toothbrush Suitable uses: cordless phone, solar lighting, electrical drill, shaver, emergency lighting, back-up power, cordless tool, power tool, flashlight, torch, barcode scanner, etc.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Digital Plus 3 ft. HDMI Cable (DH3HHF)
- TRUE NORTH GEAR-FR CLOTHING Radio Chest Harness, Carry Accessory (RH6100)
- PEERLESS Tilt TV Wall Mount, 32" to 50" Screen (ST640)
- GVS-RPB Battery Charger (03-951)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery (EBC-307-0)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- Exell Battery Rechargeable Batteries