CR1/3N 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N
Mfr # CR1/3N
Zoro # G803546450
Key Features
- Length 0.42
- Voltage 3
- Battery Chemistry Lithium
- Color Assorted Colors
- Height 0.42
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # CR1/3N
- Zoro # G803546450
- UPC # 819891010445
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 0.42 |
Height | 0.42 |
Diameter | 0.46 |
Battery Size | CR1/3N |
Width | 0.45 |
Details
Voltage | 3 |
Battery Chemistry | Lithium |
Color | Assorted Colors |
Voltage - Batteries | 3 |
Capacity - Batteries | 160 |
Weight | 0.02 |
Description
Exell CR1/3 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Lithium.
Voltage: 3.0V.
Diameter: 11.6 mm.
Height: 10.8 mm.
Also known as: 2L76, K58L, CR1/3, CR1/3N, DL1/3N, 5018LC, CR11108, CR1/3N.
The CR1/3N or 2L76 is a popular lithium cell that is commonly used in
cameras. The CR1/3N cells have a shelf life of 10 + years, so why not buy two or
more.
The CR1/3N or 2L76 cell can be used as an effective high power replacement for a stack of two LR44 cells.
- •LITHIUM CELL BATTERY: Known as the CR1/3N or 2L76, this battery is a popular lithium cell that's commonly used to power cameras, dog collars, electronic toys, and more.
- •HIGH-QUALITY BATTERY: Made with lithium, cobalt, carbon, and other metals, these batteries boast an output voltage of 3V. They're high quality and built to last.
- •REPLACEMENT PACK: This is a high-powered battery cell that can be used as an effective replacement for a stack of 2 LR44 cells. With a shelf life of 10+ years, these powerful lithium batteries are a great alternative to low-powered batteries.
- •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the product is compatible with the battery's chemistry, size, and voltage.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add it to your electronic supplies today so you can always have replacement batteries when you need them.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN Hdmi A F To A M Angled (353502)
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- PCTEL-MAXRAD PCTEL-Maxrad MTPM 1 in. Thick Plate Mount for 5 by 8 Hole (MTPM)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49172)
- EXELL BATTERY L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N (L28PX)
- EXELL BATTERY 412A Alkaline 22.5V Battery NEDA 215, 15F20, BLR122 (412A)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- EXELL BATTERY ATM Machine Battery Fits Resistacap N250AAAF3WL Replaces CUSTOM-122 (EBE-122)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- EXELL BATTERY PLC Computer Backup Battery A06B-0168-D111 B9712T (EBPLC-192)
- ILC Replacement For ENERGIZER, A27BPZ (A27BPZ)
- Exell Battery Disposable Specialty Batteries