Shop All Rechargeable Batteries
Exell Battery
C Size 1.2V 3000mAh NiCD Flat Top Rechargeable Battery
Mfr # EBC-335-0
Zoro # G011248801
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.2V
- Height 1.93 in.
- Battery Capacity 3000 mAh
- Width 1 in.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-335-0
- Zoro # G011248801
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 1.93 in. |
Width | 1 in. |
Details
Voltage | 1.2V |
Battery Capacity | 3000 mAh |
Color | Yellow |
Weight | 0.16 lbs |
Description
Exell C Size 1.2V 3000mAh NiCD Rechargeable Flat Top Battery Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell C Size 1.2V 3000mAh NiCD Rechargeable Flat Top Battery Specifications Voltage: 1.2V Amperage: 3000mAh Chemistry: Nickel Cadium NiCD Height: 1.93in Diameter: 1.00in Terminal Types: Flat Top NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 301PC, 305, 318PC, 400T, 410PC Battery - 2 Pack (ML35-12MP256915516140)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Schumacher DSR PSJ2212 ProSeries (ML22-12GEL575)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- EXELL BATTERY AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery (EBC-307-0)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- PKCELL PK Cell RTU-850AAA-4B 1.2V Precharged Low Self Discharge Rechargeable AAA Battery with 850 mAh; Pack of 4 (RTU-850AAA-4B)
- Exell Battery Rechargeable Batteries