Battery 457/467 67.5V Alkaline Battery NEDA 203 Replaces ER457
Mfr # 457/467
Zoro # G503546354
Key Features
- Battery Size 457/467
- Voltage 67.5
- Height 2.5
- Diameter 1.39
- Capacity - Batteries 180
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 457/467
- Zoro # G503546354
- UPC # 819891010063
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Battery Size | 457/467 |
Height | 2.5 |
Diameter | 1.39 |
Length | 2.8 |
Width | 1.39 |
Details
Voltage | 67.5 |
Capacity - Batteries | 180 |
Voltage - Batteries | 67.5 |
Battery Chemistry | Alkaline |
Weight | 0.7 |
Description
Exell Battery 457/467 67.5V Alkaline Battery NEDA 203 Replaces ER457 Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers. Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability. Applications: Electro-Count survey meter Nuclear Corp of America Model RM-1 1949 Uranium Ore-Locator Model RM2N RCA Victor 54B2 RCA Victor BP-10 Nucleonic Company Uranium Finder Model RDN 1955 Also Known As: 45F30 ,203 ,457 ,A457 ,Eveready 457 ,45F40 ,108 ,KL1 ,145X ,200 ,467 ,501 ,1734 ,4367 ,A467 ,B101 ,BA51 ,BB501 ,Eveready 467 ,L5500 ,VS016 ,XX45
- •COMMONLY USED IN: Electro-Count survey meter, Nuclear Corp of America Model RM-1 1949, Uranium Ore-Locator Model RM2N, RCA Victor 54B2, RCA Victor BP-10, Nucleonic Company Uranium Finder Model RDN 1955 and many other devices
- •REPLACES: 45F30, 203, 457, A457, Eveready 457, 45F40, 108, KL1, 145X, 200, 467, 501, 1734, 4367, A467, B101, BA51, BB501, Eveready 467, L5500, VS016, XX45
- •NSN # 6135-00-643-3561
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Replacement for Power Star AGM12100 (ML100-1294)
- C-LINE PRODUCTS Badge Holder, Clip, 4x3, Clear, PK96 (95596)
- MOUNT-IT VESA Adapter Monitor Mount for 27" (MI-780)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement APC BP6501PNP BP650C Battery 4 Pack (ML12-12F2MP4435)
- EXELL BATTERY S28PX 6V Silver Oxide Battery 4SR44, V28PX, PX28, 544, (S28PX)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- EXELL BATTERY A19PX 4.5V Alkaline Battery V19PX 531 RPX19 A19PX EPX19 (A19PX)
- EXELL BATTERY PLC Battery for Allen Bradley 9556902 COMP-113 24C6653 B9758T (EBPLC-113)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-2419)
- Exell Battery Disposable Specialty Batteries