AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs
Mfr # BIC-20AWGBLK6
Zoro # G603664965
Key Features
- Wire Size Custom
- Wire Length 6
- Jacket Color 6in BLACK - 2/0 AWG
- Jacket Material Copper
- Cable Length 6in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # BIC-20AWGBLK6
- Zoro # G603664965
- UPC # 26190226761
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | Custom |
Wire Length | 6 |
Length | 6 In. |
Cable Length | 6in |
Details
Color | black |
Jacket Color | 6in BLACK - 2/0 AWG |
Jacket Material | Copper |
Termination Type - Wire and Cable | Ring |
Weight | 0.35 |
Description
AWG #2/0 Black Battery Interconnect Cable - 6 InchesWhy use larger cable? Very high current flows in the cables that connect an inverter to the batteries, even in a Low-Voltage power system. Household appliances can draw over 100 amps, and motors may draw up to 500 amps. Larger cables allow the inverter to draw the current needed to support a large load.Use these cables between individual battery cells or between battery banks. Use 2/0 cables for 175-amp and 200-amp fuses. Circuits protected by 250-amp breakers or 400-amp fuses should use 4/0 cables. Cables are marked in red heat-shrink tubing for positive and white on black heat-shrink for negative.Features of the 6" CablePlated Copper Lugs: These UL-listed lugs are made from tin-plated copper tubing with 3/8" holes, soldered or crimped to a stranded cable.Heat-Shrink Tubing: This tubing insulates the copper lugs and compression terminals. Tubing shrinks and glue inside melts when heated, sealing wires against corrosion and moisture.UL-Listed Battery Cable: This fine-stranded, very flexible cable is UL-listed for use as battery cable. It is rated MTW/THW/AWM, 60 Volt, sunlight resistant, direct burial, 105 degrees C. Available in red or black.SpecificationsBrand: BIAFColor: BlackLength: 6"
- •Fine-stranded cable that has a voltage of 600 volts and is rated for MTW/THW/AWM and is also sunlight resistant, can be buried underground and can handle temperatures up to 105 degrees Celsius
- •Copper lugs on either side of the cable measures 3/8 inches and have an extremely low coefficient of thermal expansion which can help lower the risk of fire hazards during connection
- •Durable connection cable that can be used to connect battery banks or cells for products like backup grids, RV hookups, golf carts, emergency systems, solar-powered devices and much more
- •Outside coating is double crimped to insulate the copper lugs and compression terminals that allow the tubing to shrink when heated which can protect the wires against corrosion and moisture
- •Flexible enough to accommodate the amount of space you need without causing much wear on the cable's wires or its outer shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 5 Ft with 3/8" Lugs (BIC-20AWGRED5FT)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGRED6)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGBLK6)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGRED12)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL5)
- Exell Battery Electrical Wire & Cable