ATM Machine Battery Fits Resistacap N250AAAF3WL Replaces CUSTOM-122
Mfr # EBE-122
Zoro # G503666779
Key Features
- Voltage 3.6
- Color Black
- Battery Chemistry NiCAD
- Capacity - Batteries 300
- Voltage - Batteries 3.6
Product Information
- Brand Exell Battery
- MFR # EBE-122
- Zoro # G503666779
- UPC # 819891015631
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Battery Size | Custom |
Details
Voltage | 3.6 |
Color | Black |
Battery Chemistry | NiCAD |
Capacity - Batteries | 300 |
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Wire with Connector |
Weight | 0.15 |
Description
3.6V
3.6V ATM Machine Battery is an ideal replacement battery for your ATM machines. Always ensure that your machines are operational with one of these high quality replacement batteries. Having a quality replacement battery for an ATM machine will decrease the chances of having a machine down which could cause a loss in business.
3.6V ATM Machine Battery Specifications
Voltage: 3.6V
Chemistry: Nickel Cadmium (NiCD)
Length: 1.75in (44.5mm)
Width: 0.41in (10.5mm)
Terminal Types: CONNECTOR
3.6V ATM Machine Battery Fits: Resistacap Inc N250AAAF3WL, DANTONA CUSTOM-122, CAMERON SINO CS-RNC250BL
Need more than one 3.6V ATM Machine Battery?
- •REPLACES: Cameron Sino: CS-RNC250BL, : CUSTOM-122, Resistacap Inc: N250AAAF3WL, Resistacap Inc: N250AAAF3WL
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 3.6V and an amperage of 300 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for B and B BP12-1.2 (ML1.3-12211763)
- ILC Replacement for Enersys Np7-12-250 (NP7-12-250 ENERSYS)
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-318)
- EXELL BATTERY 6v 1700mAH Highest Capacity CRP2 Photo Battery For Digital / Analog Cameras (EB-CRP2)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- EXELL BATTERY Exell Door Lock Battery Fits Saflok 54990 Replaces HTL1 (EBDL-2)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- EXELL BATTERY 412A Alkaline 22.5V Battery NEDA 215, 15F20, BLR122 (412A)
- EXELL BATTERY Exell Replaces DL123A, EL123AP, SF123A (EB-CR123A)
- ULTRALAST Ultralast PDA-XM5 Replacement Pioneer Innotek and Samsung Helix Battery (PDA-XM5)
- Exell Battery Disposable Specialty Batteries