Alkaline Watch Battery AG13 A76 1.5V LR44
Mfr # A76PX
Zoro # G303481541
Key Features
- Battery Size LR44
- Battery Chemistry Alkaline
- Voltage - Batteries 1.5
- Diameter 0.45
- Height 0.21
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # A76PX
- Zoro # G303481541
- UPC # 819891010438
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | LR44 |
Diameter | 0.45 |
Height | 0.21 |
Width | 0.45 |
Length | 0.21 |
Details
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5 |
Voltage | 1.5 |
Capacity - Batteries | 105 |
Weight | 0.01 |
Description
The A76, or LR44, is a popular Alkaline cell commonly used in cameras, calculators, toys, and watches. Silver-Oxide cells of the same dimensions can sometimes be substituted by LR44s. A76PX Alkaline Cells Are Used In: Watches Clocks Calculators Computers Cameras Digital Cameras PDAs Remote Controls Camcorders Electronic Games Electronic Instruments MP3 Players Digital Voice Recorders Toys Blood Glucose, Cholesterol Testing Meters Hundreds of other electronic products Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A, GP76A, GPA7, GPA76, GS13, GS14, J, KA, KS76, L 1154, L1154, LR1154, LR-44, LR44, LR44H, MN44, MS76, PX675A, PX675S, PX76, PX76A, R 303/9, R 357/7, RPX675, RW 32, RW 42, RW82, RW82B, S06, S303/357, S76, SB-A9, SB-B9, SP303, SP357, SR 44, SR 44 W, SR1154, SR44, SR445W, SR44H, SR44SW, SR44W, SR47, SR76E, V13GA, V303, V357, WS 14/D 303, WS16 Additional Note: The MR44 is a Mercuric-Oxide cell of the same dimensions as the A76/LR44.
- •ALSO KNOWN AS: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A, GP76A, GPA7, GPA76, GS13, GS14, J, KA, KS76, L 1154, L1154, LR1154, LR-44, LR44, LR44H, MN44, MS76, PX675A, PX675S, PX76, PX76A, R 303/9, R 357/7, RPX675, RW 32, RW 42, RW82, RW82B, S06, S303/357, S76, SB-A9, SB-B9, SP303, SP357, SR 44, SR 44 W, SR1154, SR44, SR445W, SR44H, SR44SW, SR44W, SR47, SR76E, V13GA, V303, V357, WS 14/D 303, WS16
- •
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD PD Fast 20W USB C Wall Charger with USB C to USB C Cable 4ft White (AA-2IN1WALLPDFAST-WHT)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Technacell SLA12180, EP640 (ML4-645103974)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Polaris 600 Rush IQ Shift Switchback 09-11 (YTX20L-BS444)
- ILC Replacement for Fisher Price Disney Princess Ford Mustang Y8812 Compatible Battery (DISNEY PRINCESS FORD MUSTANG Y8812 COMPATIBLE BA)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG7 LR926 399 (EB-L926)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1220 (EB-CR1220)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44 (EB-L1154)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- Exell Battery Coin & Button Batteries