Shop All Rechargeable Batteries
Exell Battery
AAA 1.2V 300mAh Rechargeable Battery w/Tabs for DIY, Radios, Power Packs
Mfr # EBC-309-1
Zoro # G711248774
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.2V
- Height 1.66 in.
- Color Yellow
- Battery Capacity 300 mAh
- Width 0.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-309-1
- Zoro # G711248774
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 1.66 in. |
Width | 0.4 in. |
Details
Voltage | 1.2V |
Color | Yellow |
Battery Capacity | 300 mAh |
Weight | 0.02 lbs |
Description
Exell AAA 1.2V 300mAh NiCD Rechargeable Battery with Tabs Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. xell AAA 1.2V 300mAh NiCD NiCD Rechargeable Battery with Tabs Specifications Voltage: 1.2V Amperage: 300mAh Chemistry: Nickel Cadium NiCD Height: 1.66in Diameter: 0.40in Terminal Types: Tabs NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 9Ah 12V Nb Sealed Lead Acid Battery (PC9-12SNB)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- AVID Ae 55 Headest Black Silver (2AE55KL)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- EXELL BATTERY 2/V80H Flat Pack 2.4V 80mAh Memory Backup Battery for GPS-Tracker, RTC, MBU (2/V80H-Flat)
- EXELL BATTERY A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs (EBC-303-1)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- STEELMAN 18650 Replacement Li-ion Battery (78626)
- Exell Battery Rechargeable Batteries