A32PX 6V Alkaline Battery V32PXA A32PX PX32A TR164A EN164A
Mfr # A32PX
Zoro # G103546440
Key Features
- Length 1.77
- Battery Size A32PX
- Width 0.67
- Voltage 6
- Color Assorted Colors
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # A32PX
- Zoro # G103546440
- UPC # 819891010391
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Length | 1.77 |
Battery Size | A32PX |
Width | 0.67 |
Height | 1.77 |
Diameter | 0.67 |
Details
Voltage | 6 |
Color | Assorted Colors |
Capacity - Batteries | 335 |
Battery Chemistry | Alkaline |
Voltage - Batteries | 6 |
Weight | 0.09 |
Description
Exell A32PX 6V Alkaline Battery V32PXA A32PX PX32A TR164A EN164A Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers. Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability. Replacement for: PX32, Mallory TR164, Eveready 164, E164, V164, National HM-4N, 4NR52, V164PX, 1404M. Also known as: V32PXA / A32PX / PX32A / TR164A / EN164A / PC164A. The A32PXA or PX32A is a mercury-free replacement for the once popular Mercuric Oxide PX32 or E164 battery that was commonly used in cameras such as Yashicas (Electro 35GL, Electro GSN, Electro GTN, Electro AX, MG-1). Mercury cells such as the PX32 are now banned because of toxicity and environmental fears. The A32PXA or PX32A cells produce 6.0 Volts, which is higher than the 5.6V produced by the original mercury cell. Most devices accommodate the small increase in voltage and function perfectly.
- •COMMONLY USED IN: cameras such as Yashicas (Electro 35GL, Electro GSN, Electro GTN, Electro AX, MG-1) and MORE
- •FITS AND REPLACES: PX32, Mallory TR164, Eveready 164, E164, V164, National HM-4N, 4NR52, V164PX, 1404M V32PXA, A32PX, PX32A, TR164A, EN164A, PC164A, Mallory TR164R Yashica Electro AX Yashica Electro 35 number 443957 Eveready E164 Mallory PX32 Yashica Electro 35 PX32 Exell A32PX PX 32A Yashica Electra 35 Mallory PX32 Yashica Electro 35 V 164 PX V164PX V164
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- FIVEGEARS External Phone Jack 6p4c White (FI995117)
- ILC Replacement for Scherr Tumico 48-7747-00 replacement light bulb lamp (48-7747-00 SCHERR TUMICO)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- EXELL BATTERY Battery 493A 300V Alkaline Replaces Eveready ER493, NEDA 722 (493A)
- EXELL BATTERY 3V 1/2 AA CR14250SE Laser Lithium PLC ComputerBackup Battery w/ Tabs (EBPLC-7-1)
- EXELL BATTERY Exell Door Lock Battery Fits Saflok 54990 Replaces HTL1 (EBDL-2)
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- EXELL BATTERY A24PX 3V Alkaline Battery V24PX RPX24 532 PX24 EPX24 2LR50 (A24PX)
- EXELL BATTERY S28PX 6V Silver Oxide Battery 4SR44, V28PX, PX28, 544, (S28PX)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (4/5AF-1200-UL)
- Exell Battery Disposable Specialty Batteries