A24PX 3V Alkaline Battery V24PX RPX24 532 PX24 EPX24 2LR50
Mfr # A24PX
Zoro # G703546352
Key Features
- Height 1.66
- Length 1.66
- Battery Chemistry Alkaline
- Voltage - Batteries 3
- Width 0.66
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # A24PX
- Zoro # G703546352
- UPC # 819891010360
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Height | 1.66 |
Length | 1.66 |
Width | 0.66 |
Battery Size | A24PX |
Diameter | 0.66 |
Details
Battery Chemistry | Alkaline |
Voltage - Batteries | 3 |
Capacity - Batteries | 600 |
Voltage | 3 |
Weight | 0.06 |
Description
Exell A24PX 3V Alkaline Battery V24PX RPX24 532 PX24 EPX24 2LR50 Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers. Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability. The 24PX or 532 is an unusual cell often used in older Polaroid cameras. It is a cylindrical battery with one large snap connector at each end. The older Polaroid cameras models: 103, 104, 125, 135, 210, 215, 315, 320, 330, 420, 430, 440, M60, and Countdown 70 all use one PX24 or No. 532 (3 volt) alkaline battery. The 335, 350, 360, 450, M80, and Countdown 90 Polaroid cameras use two PX24 or No. 532 batteries, one of which is used for the built-in electronic development timer. The PX24 battery for the development timer can be omitted if this feature isn't needed (for example if you use a stopwatch).
- •COMMONLY USED IN: older Polaroid cameras like Polaroid cameras models: 103, 104, 125, 135, 210, 215, 315, 320, 330, 420, 430, 440, M60, 335, 350, 360, 450, M80, Countdown 70, Countdown 90; No. 532, Polaroid Polaroid 215 bellows camera 210 Land Camera
- •REPLACES: V24PX, RPX24, A24PX, EPX24, 2LR50, 1308AP, NEDA 1308A Eveready 532
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Panasonic LC-R064R5P, LC-R064R2P (ML4-645103858)
- TARGUS Slim Stylus For Smartphones (Metallic Blue) (AMM1203US)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- APRICORN 16Gb Aes Xts Encrypte (ASK3-16GB)
- EXELL BATTERY Battery 493A 300V Alkaline Replaces Eveready ER493, NEDA 722 (493A)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- EXELL BATTERY 412A Alkaline 22.5V Battery NEDA 215, 15F20, BLR122 (412A)
- EXELL BATTERY 6V PLC Computer Backup Battery Replaces A06B-0073-K001 COMP-164 (EBPLC-164)
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- EXELL BATTERY A220 504A Alkaline 15V Battery NEDA 220 LR154 10F15 (A220/504A)
- Exell Battery Disposable Specialty Batteries