A221 505A Alkaline 22.5V Battery NEDA 221 BLR155 15F15
Mfr # A221/505A
Zoro # G203546333
Key Features
- Diameter 0.62
- Voltage 22.5
- Height 1.98
- Color Assorted Colors
- Width 0.62
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # A221/505A
- Zoro # G203546333
- UPC # 819891010353
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.62 |
Height | 1.98 |
Width | 0.62 |
Battery Size | A221/505A |
Length | 1.98 |
Details
Voltage | 22.5 |
Color | Assorted Colors |
Capacity - Batteries | 60 |
Voltage - Batteries | 22.5 |
Battery Chemistry | Alkaline |
Weight | 0.07 |
Description
Exell A221 505A 22.5V Alkaline Battery NEDA 221 Eveready 505 Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
The A221/505A (Eveready 505 or NEDA 221) is an Alkaline replacement for the once-popular Zinc Chloride battery that was commonly used in AVO meters and flash units. Being Alkaline, our replacement will last longer than the original. It is widely used in vintage collectible transistor radios and in flash units, such as the Bolsen Flash Unit, the Ricoh 500 Flash Unit and the Kodak Brownie Flashholder 4 Flash Unit.
• Type: Alkaline
• Voltage: 22.5V
• Amperage: 60mAh
• Height: 50.2 mm
• Diameter: 15.9 mm
Also Known As: 15F15, 15LR54, 221, 221A, 333/U, 505, 505A, 505E/B, 75, A221, A505, B155, BA333U, BL-MV15, BLR155, DRY1715, E505 EV505, M505, MV15E, NR75, VS705, W15, Y-15, Y15
- •FOR USE WITH: Vintage collectible transistor radios and in flash units, such as the Bolsen Flash Unit, the Ricoh 500 Flash Unit and the Kodak Brownie Flashholder 4 Flash Unit
- •REPLACES: 15F15, 15LR54, 221, 221A, 333/U, 505, 505A, 505E/B, 75, A221, A505, B155, BA333U, BL-MV15, BLR155, DRY1715, E505 EV505, M505, MV15E, NR75, VS705, W15, Y-15, Y15, Exell 505, EVEREADY 15F15 NO.505, EVEREADY 221 NEDIA 221, EVEREADY 505, EVEREADY BA333/U, EVEREADY M505 22.5 VOLT 505 NEDA, EVEREADY MV15E Eveready 22 1/2 Volt Garage Door Opener Battery 505, Overhead Door R802, Telectron 182532T, Syncron AU7a condenser microphone
- •NSN # 6135-00-880-1026
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMK-LINK ELECTRONICS SMK-LINK replacement Reciever, VP6496 (VP6496)
- EPSON PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 (V11H794120)
- DANTONA Dantona COMP-158 3.6V & 2100 mAh Lithium Replacement PLC Battery for Eternacell - B9670B (COMP-158)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces B9670B C20 C120 (EBPLC-158)
- EXELL BATTERY 455 Alkaline 45V Battery NEDA 201, EB-455, 30F40 (455A)
- EXELL BATTERY A32PX 6V Alkaline Battery V32PXA A32PX PX32A TR164A EN164A (A32PX)
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- EXELL BATTERY A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A (A165)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- EVEREADY BATTERY, A23-PHOTO (EVEA23BPZ2)
- Exell Battery Disposable Specialty Batteries