A220 504A Alkaline 15V Battery NEDA 220 LR154 10F15
Mfr # A220/504A
Zoro # G003546335
Key Features
- Capacity - Batteries 60
- Height 1.37
- Battery Size A220/504A
- Voltage 15
- Battery Chemistry Alkaline
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # A220/504A
- Zoro # G003546335
- UPC # 819891010346
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Height | 1.37 |
Battery Size | A220/504A |
Width | 0.59 |
Diameter | 0.59 |
Length | 1.37 |
Details
Capacity - Batteries | 60 |
Voltage | 15 |
Battery Chemistry | Alkaline |
Color | Assorted Colors |
Voltage - Batteries | 15 |
Weight | 0.02 |
Description
Exell A220 504A Alkaline 15V Battery NEDA 220 Eveready 504 Replacement. The A220/504A (Eveready 504 or NEDA 220) battery is Alkaline and cylindrical. It is the perfect replacement for the hard to find Eveready 504. The original Eveready 504 is Carbon Zinc and a rounded-off square in cross section (Height: 34.9 mm, Length: 15.1 mm, Width: 15.9 mm). This Alkaline A220/504A battery is a fine replacement. Also Known As: 10F15, 220, 220A, 2500, 504, 504A, 74, A220, A504, B154, BA332/U, BA332U, BLR154, DH554, DRY1720, E504, GP220, KA74, M504, MN154, Y10, TR149, V74PX, W10, W10E The Morini CM84E and CM84EL free pistols have a light-emitting diode in the trigger guard assembly which will only allow the pistol to fire if the light beam is blocked by the presence of a finger on the trigger. The down-side is that battery consumption is increased by having the light-emitting diode turned on all of the time, so ensure that you shut the switch off, or you will drain your A220/504A battery.
- •FOR USE WITH: Gossen Sixtron exposure meter, Feinwerkbau Model 90 ( FWB 90) air pistol, Model 71 AVO Meter, the Model 73 AVO Meters, Bang & Olufsen's Beosystem 6000, Beosystem 6002 and Beosystem 2400 ultrasonic remote control Commanders
- •REPLACES: 10F15, 220, 220A, 2500, 504, 504A, 74, A220, A504, B154, BA332/U, BA332U, BLR154, DH554, DRY1720, E504, GP220, KA74, M504, MN154, Y10, TR149, V74PX, W10, W10E, Eveready 504, M504, Mallory M504, MN154, B154, BLR154, Exide DH554, 220, BA332/U, W10E, Burgess Y10, GP 220A, Varta V149U, Varta 74, Pertrix 74, V74PX, Kodak KA74, W10, TR149, NEDA 220, ANSI 220, IEC 10F15
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- ILC Replacement for Kodak Carousel 4600 replacement light bulb lamp (CAROUSEL 4600 KODAK)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130 (EB-CR1130)
- EXELL BATTERY A24PX 3V Alkaline Battery V24PX RPX24 532 PX24 EPX24 2LR50 (A24PX)
- EXELL BATTERY S28PX 6V Silver Oxide Battery 4SR44, V28PX, PX28, 544, (S28PX)
- EXELL BATTERY S27PX 6V Silver Oxide Battery EPX27 V27PX 4NR43 KX27 HS3C (S27PX)
- EXELL BATTERY 413A Alkaline 30V Battery NEDA 210, 20F20, BLR123 ER413 (413A)
- EXELL BATTERY 41pc Alkaline Batteries Kit Includes A28PX 23A L1154 L626 L1131 and Watch Opener (EB-KIT-103)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces B9670B C20 C120 (EBPLC-158)
- DANTONA Cr2325 Lithium Coin Cell Battery (COMP-277)
- Exell Battery Disposable Specialty Batteries