A21PX 4.5V Alkaline Battery 523 EN133A PC133A PX21 1306AP
Mfr # A21PX
Zoro # G503546446
Key Features
- Voltage - Batteries 4.5
- Diameter 0.66
- Voltage 4.5
- Length 1.96
- Terminal Type - Batteries Flat Top
Product Information
- Brand Exell Battery
- MFR # A21PX
- Zoro # G503546446
- UPC # 819891010339
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.66 |
Length | 1.96 |
Height | 1.96 |
Width | 0.66 |
Battery Size | A21PX |
Details
Voltage - Batteries | 4.5 |
Voltage | 4.5 |
Terminal Type - Batteries | Flat Top |
Battery Chemistry | Alkaline |
Capacity - Batteries | 600 |
Weight | 0.07 |
Description
Exell A21PX 4.5V Alkaline Battery 523 EN133A PC133A PX21 1306AP
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The A133, or 523, battery is an unusual cell often used in classic cameras. It is used to maintain computer time, date and
configuration in certain models of Apple Macintosh computers (Parameter Random Access Memory, Parameter RAM, or just PRAM). This PX21 battery has an NSN number of 6135-99-114-1239 and a US Military part number of BA-1098/U.
? Type: Alkaline
? Voltage: 4.5V
? Amperage: 600mAh
? Diameter: 16.8 mm
? Height: 49.9 mm
? Terminals: Flat Contacts
Also Known As: 1306AP, 3LR50, 523, 6135-99-114-1239, A21, A21PX, A133, APX21, BA-1098/U, EN133A, EPX21, PC133A, PX21, RPX21, V21PX
- •FOR USE WITH: Classic cameras, it is used to maintain computer time, date and configuration in certain models of Macintosh computers (Parameter Random Access Memory, Parameter RAM, or just PRAM)
- •ALSO USED IN: 1306AP, 3LR50, 523, 6135-99-114-1239, A21, A21PX, A133, APX21, BA-1098/U, EN133A, EPX21, PC133A, PX21, RPX21, V21PX, Syncron AU7a condenser microphone Digitech DSP-256XL Mallory TR133 Polaroid 268 flash Polaroid Automatic 100 Praktica 35mm SLR EE2 Digitech GSP21 guitar signal processor PX21 Novacell NV3LR50 Novacell NV 3LR50 Rohrback Cosasco Systems Model CK-3 and MORE
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Battery, 12V DC, Li-Ion, 4Ah (BL1041B)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 6 Pack, (3DXFRS800-SV1)
- SWE-TECH 3C Computer / Monitor Power Extension Y Cord, Black, C14 to Dual C13, 13 Amp, SJT, black, 3 feet (FWT10W1-02303Y)
- RCA IR Guest Remote Control, Black (KM38R02)
- EXELL BATTERY 3V 1/2 AA CR14250SE Laser Lithium PLC ComputerBackup Battery w/ Tabs (EBPLC-7-1)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- EXELL BATTERY Exell 23A, A23 1pk Blister Card Remote Battery (EB-23A-BP1)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- EXELL BATTERY A19PX 4.5V Alkaline Battery V19PX 531 RPX19 A19PX EPX19 (A19PX)
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-113)
- Exell Battery Disposable Specialty Batteries