A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A
Mfr # A165
Zoro # G603546452
Key Features
- Capacity - Batteries 350
- Diameter 0.67
- Battery Size A165
- Width 0.67
- Height 2.2
Product Information
- Brand Exell Battery
- MFR # A165
- Zoro # G603546452
- UPC # 819891010292
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.67 |
Battery Size | A165 |
Width | 0.67 |
Height | 2.2 |
Length | 2.2 |
Details
Capacity - Batteries | 350 |
Voltage - Batteries | 7.5 |
Terminal Type - Batteries | Flat Top |
Battery Chemistry | Alkaline |
Voltage | 7.5 |
Color | Assorted Colors |
Weight | 0.02 |
Description
Exell A165 7.5V Alkaline Battery TR-165 / E164 Replacement Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers. Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability. The A165 battery is an Alkaline replacement for the once-popular Mercuric Oxide TR-165, or E164, battery. It is used in specialist applications, such as the MK-328 spy radio. It is also used in other industrial applications (photographic, pager, instrument, electronic, test equipment, and more). This A165 replacement produces 7.5 Volts, which is higher than the 6.8V produced by the original mercury version. Most devices accommodate the small increase in voltage and function perfectly. Also Known As: 1500A, 5LR52, A165, E165, EN165A, PC165A, TR-165A, TR165A, TR165R 7.5 Volt Replacement For: 1506M, 165, 5NR52, E165, HM-5N, TR-165, TR165, V165, V165PX
- •FOR USE WITH: MK-328 spy radios and also used in other industrial applications (photographic, pager, instrument, electronic, test equipment, and more)
- •REPLACES: 1500A, 5LR52, A165, E165, EN165A, PC165A, TR-165A, TR165A, TR165R, 1506M, 165, 5NR52, HM-5N, TR-165, TR165, V165, V165PX
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- ATT Trimline Black (10-BK)
- EVEREADY Energizer 2CR5 Batteries, 1 Pack, Black (EVEEL2CR5BP)
- DURACELL Battery, 123, Lithium, 3V (DL123ABPK)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- EXELL BATTERY 412A Alkaline 22.5V Battery NEDA 215, 15F20, BLR122 (412A)
- EXELL BATTERY Exell Replaces DL123A, EL123AP, SF123A (EB-CR123A)
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- EXELL BATTERY ATM Machine Battery Fits Resistacap N250AAAF3WL Replaces CUSTOM-122 (EBE-122)
- DURACELL Battery Lthm 3V 123 12Pk (037506)
- Exell Battery Disposable Specialty Batteries