A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery
Mfr # A14PX
Zoro # G503546453
Key Features
- Voltage - Batteries 3
- Capacity - Batteries 390
- Voltage 3
- Battery Size A14PX
- Height 0.61
Product Information
- Brand Exell Battery
- MFR # A14PX
- Zoro # G503546453
- UPC # 819891010285
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Battery Size | A14PX |
Height | 0.61 |
Length | 0.61 |
Width | 0.66 |
Diameter | 0.66 |
Details
Voltage - Batteries | 3 |
Capacity - Batteries | 390 |
Voltage | 3 |
Color | Assorted Colors |
Battery Chemistry | Alkaline |
Terminal Type - Batteries | Button Top |
Weight | 0.02 |
Description
Exell A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The A14PX or 14APX is a mercury-free replacement for the once popular
Mercuric Oxide PX14 or EPX14 cell that was commonly used in cameras. Mercury
cells are now banned because of toxicity and environmental fears.
The A14PX or PX14A cells produce 3.0 Volts, which is higher than the 2.7V
produced by the original mercury cell. Most devices accommodate the small
increase in voltage and function perfectly.
3V Replacement for: PX14, 2MR9, EPX14, V14PX, H-2D, HS-2D, KM-2D, TR-112,
TR-122R.
Specifications:
Type: Alkaline.
Voltage: 3V.
Diameter: 16.9 mm.
Height: 15.4 mm.
Also known as: V14PXA / A14PX / PX14A / TR112.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Adapter Usb-C To Usb-A - Usb Type-C Mal (Y10C147-B1)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- ILC Replacement for Radio Shack 23-279 (23-279 RADIO SHACK)
- AIPHONE Door Station, 9-5/8 (AX-DV-P)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- EXELL BATTERY L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N (L28PX)
- EXELL BATTERY Exell 27A, A27 1pk Blister Card Remote Battery (EB-27A-BP1)
- EXELL BATTERY A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A (A165)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- Exell Battery Disposable Specialty Batteries