A136 Alkaline Battery, 1 PK
Mfr # A136
Zoro # G703546345
Key Features
- Standard Battery Size A136
- Voltage 9
- Length 3.93
- Terminal Type Flat Top
- Width 0.66
Product Information
- Brand Exell Battery
- MFR # A136
- Zoro # G703546345
- UPC # 819891010278
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | A136 |
Length | 3.93 |
Width | 0.66 |
Diameter | 0.66 |
Battery Size | A136 |
Height | 3.93 |
Details
Voltage | 9 |
Terminal Type | Flat Top |
Battery Chemistry | Alkaline |
Battery Capacity | 600 |
Weight | 0.02 |
Description
Exell A136 9V Alkaline Battery Eveready 136N Replacement Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers. Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability. The A136 battery is an Alkaline replacement for the Eveready E136N. It is used in Pioneer Electric and Research Corp's portable tachometers, such as the Pioneer Photo-Tach Model 36. It is also used in the IRD 306 Meter and other industrial applications (photographic, pager, instrument, electronic, test equipment, and more). This A136 replacement produces 9 Volts, which is higher than the 5.6V produced by the original mercury version. Most devices accommodate the small increase in voltage and function perfectly. Also Known As: 136, 6LR50, 6NR50, A136, EN136A, EXP136, H-P6, HM-6P, PC136A, TR136, TR136R, V136PX Nine Volt Replacement For: 6NR50, EXP136, H-P6, HM-6P, TR136, TR136R, V136PX
- •FOR USE WITH: Pioneer Electric and Research Corp's portable tachometers, such as the Pioneer Photo-Tach Model 36. It is also used in the IRD 306 Meter and other industrial applications (photographic, pager, instrument, electronic, test equipment, and more)
- •REPLACES: 136, 6LR50, 6NR50, A136, EN136A, EXP136, H-P6, HM-6P, PC136A, TR136, TR136R, V136PX
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Battery (LITH-24)
- CHERRY AMERICAS Black 15 Ultraslim Usb Trackball 83 Mec (G84-4420LUBEU-2)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse (170111R)
- EXELL BATTERY 266 Alkaline Battery, 1 PK (266)
- EXELL BATTERY 276 Alkaline Battery, 1 PK (276)
- EXELL BATTERY 9V Alkaline Battery, 1 PK (246)
- EXELL BATTERY 206 Alkaline Battery, 1 PK (206A)
- ENERGIZER Industrial Lithium AAA Battery, 1.5 V, 4PK (LN92PK)
- RAYOVAC BATTERY, FUSION, 9V, 2-PACK (RAYA16042TFUSK)
- RAYOVAC Fusion 9V Alkaline Battery, 2 PK (A16042TFUS)
- Exell Battery Disposable Standard Batteries