A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A
Mfr # A134
Zoro # G103546334
Key Features
- Voltage - Batteries 6
- Capacity - Batteries 600
- Diameter 0.67
- Width 0.67
- Color Assorted Colors
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # A134
- Zoro # G103546334
- UPC # 819891010254
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.67 |
Width | 0.67 |
Battery Size | A134 |
Height | 2.61 |
Length | 2.61 |
Details
Voltage - Batteries | 6 |
Capacity - Batteries | 600 |
Color | Assorted Colors |
Terminal Type - Batteries | Flat Top |
Battery Chemistry | Alkaline |
Voltage | 6 |
Weight | 0.02 |
Description
Exell A134 6V Alkaline Battery Eveready 134N Replacement Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers. Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability. The A134 battery is an Alkaline replacement for the Eveready E134N. It is used in Pioneer Electric and Research Corp's portable tachometers, such as the Pioneer Photo-Tach Model 36. It is also used in other industrial applications (photographic, pager, instrument, electronic, test equipment, and more). This A134 replacement produces 6 Volts, which is a little higher than the 5.6V produced by the original mercury version. Most devices accommodate the small increase in voltage and function perfectly. Also Known As: 1408M, 1409M, 4LR50, 4MR50, 4NR50, A134, BA73U, E134, E134N, EN134A, EPX134, H-4P, H-4P/A, H134R, TR134, TR134R
- •USED IN: Pioneer Electric and Research Corp's portable tachometers, Pioneer Photo-Tach Model 36. Also used in other industrial applications (photographic, pager, instrument, electronic, test equipment, and MORE
- •REPLACES: Mallory TR134R, TR134 , Eveready E134N, E134, EPX134, H-4P, 4MR50, 4NR50, BA73U, Burgess H134R, 1408M, 1409M, A134, PC134A, H-4P, H-4A, 4LR50, Eveready E134N E134N, Pioneer PhotoTach Model 1030, Burgess H134R, Pioneer PhotoTach Model 1030, Burgess H134R, Critikon DINAMAP XL
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Power Patrol SLA0905, SLA090 (ML4-645103859)
- RT SALES Usb Wired Generic Ergonomic Ambidextrous Mouse (GC-MOUSE-10)
- SAMSUNG 870 QVO Series 1TB 2.5 inch SATA3 Solid State Drive ( (MZ-77Q1T0B/AM)
- EXELL BATTERY A220 504A Alkaline 15V Battery NEDA 220 LR154 10F15 (A220/504A)
- EXELL BATTERY CR1/3N 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N (CR1/3N)
- EXELL BATTERY Exell Replaces DL123A, EL123AP, SF123A (EB-CR123A)
- EXELL BATTERY A24PX 3V Alkaline Battery V24PX RPX24 532 PX24 EPX24 2LR50 (A24PX)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- EXELL BATTERY PLC Computer Backup Battery A06B-0168-D111 B9712T (EBPLC-192)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-105)
- Exell Battery Disposable Specialty Batteries