9V Alkaline Battery, 1 PK
Mfr # 246
Zoro # G203546449
Key Features
- Standard Battery Size 9V
- Voltage 9
- Length 2.75
- Width 1.41
- Battery Capacity 500
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 246
- Zoro # G203546449
- UPC # 819891010025
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | 9V |
Length | 2.75 |
Width | 1.41 |
Height | 1.34 |
Battery Size | 9V |
Details
Voltage | 9 |
Battery Capacity | 500 |
Battery Chemistry | Alkaline |
Color | White |
Weight | 0.2 |
Description
Exell 246 9V Alkaline Battery NEDA 1602 Eveready 246 Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The 246, or PP6, has identical snap connectors to the popular PP3 9V battery. It is used in a wide variety of meters, vintage radios and other devices.
• Type: Alkaline
• Voltage: 9V
• Depth: 34.1 mm
• Width: 35.7 mm
• Height: 69.9 mm (without snaps)
• Connector: Press Stud Mini-Snap Connectors
Also Known As: 1602, 246, 2N6, 6F50-2, BB26, DT6, PP6, T6006, TR6, VS305, VT6
- •FITS AND REPLACES: 0-2657-0000/NEDA 1602, ANSI C18.1A-1989, 2N6, M1602, 246, VS305, 1602
- •NSN # 6135-00-043-4307
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-14430)
- SHIMPO Replacement Battery Pack for FG-3000 (FG-3BAT)
- BAYCO Bayco Product K-100 150 ft. Orange Cord Storage Reel With Stand (583047)
- VERBATIM CD/DVD Slim Case, PK50 (94178)
- EXELL BATTERY 266 Alkaline Battery, 1 PK (266)
- EXELL BATTERY 206 Alkaline Battery, 1 PK (206A)
- EXELL BATTERY A136 Alkaline Battery, 1 PK (A136)
- EXELL BATTERY 276 Alkaline Battery, 1 PK (276)
- ENERGIZER BATTRY ALKLN D 8PK (E95BP-8H)
- DURACELL Coppertop AA Alkaline Batteries 10 pk Carded (MN1500B10Z)
- GREAT NECK GREAT LITE BATTERY LIGHT - BLACK (32818)
- Exell Battery Disposable Standard Batteries