81pc Essential Batteries Kit CR2032 CR927 L626 L1154 L1131 & Watch Opener
Mfr # EB-KIT-129
Zoro # G606372386
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Width 0.51
- Battery Capacity Varies
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-KIT-129
- Zoro # G606372386
- UPC # 816481025247
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Width | 0.51 |
Height | 0.99 |
Length | 0.99 |
Details
Battery Chemistry | Li-Ion |
Battery Capacity | Varies |
Color Code | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR2032 CR927, 1.5 Alkaline Batteries Sizes L626 L1154 L1131 and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) 5-PACK EB-CR2032
(2) 5-PACK EB-CR927
(2) 10-PACK EB-L626
(2) 10-PACK EB-L1154
(2) 10-PACK EB-L1131
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177, GP376
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A, D389, D390, G10, G10A, GP189
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKILLEDPOWER Lady With Her Westie Mouse Pad; Hot Pad & Trivet (SK235740)
- MAXELL Jelleez™ Soft Earbuds with Mic, Black, PK2 (MAX191569)
- VERBATIM Store 'n' Go USB Flash Drive, 32 GB, Red (VER96806)
- ILC Replacement for Canon Nb-6lh Battery (NB-6LH BATTERY CANON)
- EXELL BATTERY 10p Exell Alkaline 1.5V Watch Battery Replaces AG8 LR1120 391 (EB-L1121)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- EXELL BATTERY 51pc Essential Batteries Kit CR2032 CR1225 CR927 CR1632 CR1616 & Watch Opener (EB-KIT-128)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG5 393 LR48 (EB-L754)
- EXELL BATTERY AA 1.2V 1000mAh Button Top Rechargeable Battery for LED Lights, Hobby, Alarms (EBC-308)
- RAYOVAC Battery, For Watch/Calculator, PK1 (303/357-1)
- Exell Battery Coin & Button Batteries