81pc Essential Batteries Kit CR2032 CR927 L1121 L736 L726 & Watch Opener
Mfr # EB-KIT-130
Zoro # G506372400
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Width 0.51
- Height 0.99
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-KIT-130
- Zoro # G506372400
- UPC # 816481025254
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Width | 0.51 |
Height | 0.99 |
Length | 0.99 |
Details
Battery Chemistry | Li-Ion |
Battery Capacity | Varies |
Color Code | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR2032 CR927, 1.5 Alkaline Batteries Sizes L1121 L736 L726 and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) 5-PACK EB-CR2032
(2) 5-PACK EB-CR927
(2) 10-PACK EB-L1121
(2) 10-PACK EB-L736
(2) 10-PACK EB-L726
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
Exell EB-L1121 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 43mAh
Chemistry: Alkaline
Diameter: 0.374016in (11.6mm)
Height: 0.102362in (2.1mm)
Weight: 0.001433lbs (0.79g)
Terminal Type: Watch/Button Cell
The Exell EB-L1121 Alkaline 1.5V Watch Battery Is Also Known As:10 L 130/D 391, 1160SO, 191, 191-1, 280-27, 280-30, 317, 381, 391, 391A, 399, 553, 609, AG8, D191, D391, G8A, GP391, KA55, L, L1121, LR1120, LR1121
Exell EB-L726 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 26.5mAh
Chemistry: Alkaline
Diameter: 0.311024in (7.9mm)
Height: 0.0866142in (2.6mm)
Weight: 0.000970lbs (0.44g)
Terminal Type: Watch/Button Cell
The Exell EB-L726 Alkaline 1.5V Watch Battery Is Also Known As:10 L 102/D 396, 10 L 102/D 397, 1163SO, 280-28, 280-52, 29, 396, 396BP, 397, 556, 607, 612, AG2, D396, D397, GP96, L726, N, R 396/29, R 397/26, RW 311, RW 411
EB-L736 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L736 Alkaline Watch Cell Battery Also Known As: 384, 392, 192, SR41, G3, RW87, LR1120, V3GA, GP92A, L736, AG3, SR41W, SR41SW, SR41, SR736, S736E, V392, 392A, 92A, D392, 392, 192, GP392, LR736, G3A, V3GA
- •Kit Contains Replacements For: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927, 10 L 130/D 391, 1160SO, 191, 191-1, 280-27, 280-30, 317, 1163SO, 280-28, 280-52, 29, 396, 396BP, 397, 384, 392, 192, SR41, G3, RW87, LR1120, V3GA, GP92A, L736, AG3
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- ILC Replacement for Tadiran Tl-5242/w (TL-5242/W TADIRAN)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- EXELL BATTERY 43pc Essential Batteries Kit 23A L1154 L1131 L936 L626 & Watch Opener (EB-KIT-113)
- EXELL BATTERY S76PX 1.55V Silver Oxide Battery 303 357 SR44 V357 GS13 (S76PX)
- EXELL BATTERY 51pc Essential Batteries Kit L626 L621 L1142 L754 L521 & Watch Opener (EB-KIT-117)
- EXELL BATTERY Alkaline Watch Battery AG13 A76 1.5V LR44 (A76PX)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- RAYOVAC Battery, Size 312, Orange, 1.4V, PK8 (312-8)
- Exell Battery Coin & Button Batteries