Shop All Rechargeable Batteries
Exell Battery
7.2V 2200mAh NiMH Battery w/ Wire Leads Hobby Packs RC Cars Remotes
Mfr # EBC-4/5A-FLAT-WIRE
Zoro # G011248771
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 2200 mAh
- Color Black
- Voltage 10.8V
- Height 3.45 in.
- Weight 0.52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-4/5A-FLAT-WIRE
- Zoro # G011248771
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 3.45 in. |
Details
Battery Capacity | 2200 mAh |
Color | Black |
Voltage | 10.8V |
Weight | 0.52 lbs |
Description
Exell 7.2V 2200mAh NiCD Battery with Wire leads for Communication Equipment, Lighting, Power Tools and more. 7.2V 2200mAh NiCD Battery with Wire leads is an excellent custom battery pack. If you are a novice or an old pro, these batteries will keep you powered up. High Quality High Capacity NiMH batteries, provide long use time with this high 800mAh capacity. Designed for enhanced performance for high drain applications such as Emergency lights, solar lights, searchlights, remote control car, remote control boats, aircraft, model aircraft, hobby packs, electric shavers, razors, massagers, electric toothbrush. Exell 7.2V 2200mAh NiCD Battery with Wire leads Specifications Voltage: 7.2V Capacity: 2200mAh Standard discharging rate: 1.8A Max. discharging rate: 4A Terminal: 6.0 22AWG open end wire. Dimension LxWxH: 3.45 x 0.7 x 2 87.63mm x 17.78mm x 50.80mm Weight: 7oz 200g Exell 7.2V 2200mAh NiCD Battery with Wire leads Features High quality Ultra High Capacity NiMH battery. Exact Compatible With for standard batteries in all the devices Designed for enhanced performance for high drain applications such as digital cameras, portable audio devices, hand held games, 2way radios, PDAs, and other portable high drain digital electronics Excellent quality and the best price General Applications: Communication Equipment: cordless phones, cell phones, walkie-talkie, frs radio, gmrs radio Lighting: Emergency lights, solar lights, searchlights, flashlights, exit lights Electronic toys: remote control car, remote control boats, aircraft, model aircraft, hobby packs Power tools: electric drills, planers, saws Other uses: electric shavers, razors, massagers, electric toothbrush Suitable uses: cordless phone, solar lighting, electrical drill, shaver, emergency lighting, back-up power, cordless tool, power tool, flashlight, torch, barcode scanner, etc.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replace for APC BackUPS ES 750VA Broadband Battery (ML12-12F22423)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Power Max GTX14-BS (YTX14-BS324)
- TRIPP LITE 50FT EASY PULL ALL (P503-050)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- EXELL BATTERY 1/3AA Rechargeable Battery 300mAh 1.2V Button Top for Shavers, Custom, Radios (EBC-504)
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4CT)
- Exell Battery Rechargeable Batteries