Shop All Rechargeable Batteries
Exell Battery
6/V150H NiMH Battery Compatible with Toshiba P71007005015
Mfr # 6/V150H-Laptop
Zoro # G911248772
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.59 in.
- Voltage 7.2V
- Battery Capacity 150 mAh
- Height 1.04 in.
- Weight 0.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 6/V150H-Laptop
- Zoro # G911248772
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 0.59 in. |
Height | 1.04 in. |
Details
Voltage | 7.2V |
Battery Capacity | 150 mAh |
Weight | 0.08 lbs |
Description
Exell 6/V150H NiMH Battery Compatible With Toshiba P71007005015 ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS This custom pack is excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more. You can trust that we have solution to meet your battery requirements. Exell 6/V150H NiMH Battery Specifications: Voltage: 7.2V Amperage: 150mAh Chemistry: NiMH Terminals: FLAT Height: 1.16in 29.5mm Diameter: 1in 25.6mm Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, Exell Battery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- PROPAC LANYARD, CERT (D8060-CERT)
- HUBBELL GAI-TRONICS Telephone, Analog, Gray, Surface Mount (246-001AC)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- EXELL BATTERY A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs (EBC-303-1)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EVEREADY 9V Indus Battery (EN22)
- Exell Battery Rechargeable Batteries