Shop All Specialty Rechargeable Batteries
Exell Battery
6V 300mAh NiMH Battery w/PINS for RTC, MBU, Timer, Senor, Meter
Mfr # 5/CP300H-3PIN
Zoro # G811248780
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 6V
- Capacity - Batteries 300 mAh
- Width 1.05 in.
- Weight 0.1 lbs
- Length 1.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 5/CP300H-3PIN
- Zoro # G811248780
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Width | 1.05 in. |
Length | 1.75 in. |
Details
Voltage - Batteries | 6V |
Capacity - Batteries | 300 mAh |
Weight | 0.1 lbs |
Description
5/CP300H-3PIN 6V 300mAh NiMH Battery w/PINS For RTC, MBU, Batery Timer, Senors, Metering ALL OF OUR CUSTOM PACKS ARE BUILT USING GENUINE VARTA CELLS 5/CP300H 6V 300mAh NiMH Battery Specifications: Voltage: 6V Amperage: 300mAh Chemistry: NiMH Terminals:PINS Height: 1.75in Diameter: 1.05in Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Mouse Pad w/Wrist Support, Cobalt (ASP26226)
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- INTELLINET NETWORK SOLUTIONS Intellinet 1U, w/ Brush Insert Cable Entry Panel For Network (712767)
- ILC Replacement for R&D Batteries 6047 Battery (6047 BATTERY R&D BATTERIES)
- EXELL BATTERY Emergency Lighting Battery fits Lithonia ELB1210N ELB1P201N ELB1P201N2 (EBE-33)
- EXELL BATTERY Emergency Lighting Battery Replaces ANIC0865 CUSTOM-7 100003A097 (EBE-7)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- EXELL BATTERY Razor Battery For Braun 2500, 2501, 2505, 2514, 2515, 2520, 2525 (EBR-8)
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- ILC Replacement for Sony L428 System Meter Film Camera Battery (L428 SYSTEM METER FILM CAMERA BATTERY SONY)
- Exell Battery Specialty Rechargeable Batteries