Shop All Rechargeable Batteries
Exell Battery
6V 300mAh Custom NiMH Battery Pack w/Tabs FRS GMRS Radios Walkie Talkies
Mfr # EBC-1/3AAX5-TABS
Zoro # G411248845
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.6 in.
- Battery Capacity 300 mAh
- Height 1.97 in.
- Voltage 10.8V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-1/3AAX5-TABS
- Zoro # G411248845
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 0.6 in. |
Height | 1.97 in. |
Details
Color | Black |
Battery Capacity | 300 mAh |
Voltage | 10.8V |
Weight | 0.52 lbs |
Description
Exell 6V 300mAh Custom NiMH Battery Pack with Tabs for Communication Equipment, Lighting, Power Tools and more. 6V 300mAh Custom NiMH Battery Pack is an excellent custom battery pack. If you are a novice or an old pro, these batteries will keep you powered up. High Quality High Capacity NiMH batteries, provide long use time with this high 800mAh capacity. Designed for enhanced performance for high drain applications such as Emergency lights, solar lights, searchlights, remote control car, remote control boats, aircraft, model aircraft, hobby packs, electric shavers, razors, massagers, electric toothbrush. Exell 6V 300mAh Custom NiMH Battery Pack Specifications Voltage: 6V Capacity: 300 mAh Charge Current: Standard: 30mA, Maximum: 300mA Discharge Current: Standard: 60mA, Maximum: 300mA Max. Charging current: 150 mA Max. Discharging current: 300 mA Terminal: Tabs Dimension L x D: 83mm 3.3 x 14mm 0.55 Weight: 1.4 oz 39.68 grams Exell 6V 300mAh Custom NiMH Battery Pack Features High quality Ultra High Capacity NiMH battery. Exact Compatible With for standard batteries in all the devices Designed for enhanced performance for high drain applications such as digital cameras, portable audio devices, hand held games, 2way radios, PDAs, and other portable high drain digital electronics Excellent quality and the best price General Applications: Communication Equipment: cordless phones, cell phones, walkie-talkie, frs radio, gmrs radio Lighting: Emergency lights, solar lights, searchlights, flashlights, exit lights Electronic toys: remote control car, remote control boats, aircraft, model aircraft, hobby packs Power tools: electric drills, planers, saws Other uses: electric shavers, razors, massagers, electric toothbrush Suitable uses: cordless phone, solar lighting, electrical drill, shaver, emergency lighting, back-up power, cordless tool, power tool, flashlight, torch, barcode scanner, etc.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 6.43" H (40560)
- ILC Replacement for Burdick 863-045 Battery (863-045 BATTERY BURDICK)
- PYLE 1000 Watt Av Receiver(5.2Ch Av Receiver) (PT694BT)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs (EBC-303-1)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- Exell Battery Rechargeable Batteries