6v 1700mAH Highest Capacity CRP2 Photo Battery For Digital / Analog Cameras
Mfr # EB-CRP2
Zoro # G303666733
Key Features
- Length 1.41
- Voltage 6
- Battery Size CR-P2
- Capacity - Batteries 1700
- Terminal Type - Batteries Flat Top
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-CRP2
- Zoro # G303666733
- UPC # 816481026572
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 1.41 |
Battery Size | CR-P2 |
Width | 1.37 |
Diameter | 1.378 |
Height | 1.417 |
Details
Voltage | 6 |
Capacity - Batteries | 1700 |
Terminal Type - Batteries | Flat Top |
Voltage - Batteries | 6 |
Color | Silver |
Battery Chemistry | Lithium |
Weight | 0.1 |
Description
Exell CRP2 Photo Lithium Battery Replaces 2CR-P2 PC223 DL223A For Digital and Analogue Cameras
Exell CRP2 Photo Lithium Battery are specifically designed to provide a reliable power source for all photo
applications including exposure control, shutter release, photoflash and film rewind. EXELL's powerful Lithium blocks provide digital and analogue cameras with extra capacity.
All cylindrical type manganese dioxide (CR series) Lithium batteries feature a spiral structure. By enlarging the surface areas of the positive and negative electrodes, they allow
a current as high as several amperes to be drawn.
Exell CRP2 Photo Lithium Battery Major Advantages Are
HIGHEST CAPACITY 1700mAh (compare at 1500mAh, 1550mAh and 1600mAh)
NEW Fresh production date codes with 10 year shelf life
Longer service life, with more flashes over the life of the battery
Instant recycling: time between shots is shorter
Exell CRP2 Photo Lithium Battery Specifications:
Voltage: 6V
Chemistry: Lithium
Amperage: 1700mAh
Diameter:1.37in (34.79mm)
Height: 1.41in (35.8mm)
Exell CRP2 Photo Lithium Battery Also Known As:223, 23-175, 2CR-P2, 5024LC, 6204, CR17-33, CRP2, CRP2P, CRP2S, CR-P2, CR-P2S, DL223A,
DLCRP2, EL223AP, K223LA, K223LA-1, PC223, PC223A, PRCRP2, RL223A-1, T223A, VL223
- •BEST ON THE MARKET: HIGHEST CAPACITY AVAILABLE 1700mAh (compare at 1500mAh, 1550mAh and 1600mAh) Replaces now discontinued Evergreen CRP2
- •HIGH-QUALITY BATTERY: Made with lithium, cobalt, carbon, and other metals, these batteries boast an output voltage of 6V. They're high quality and built to last.
- •REPLACEMENT PACK: This is a high-powered battery that can be used as an effective replacement for 2CR-P2 PC223 DL223A cells and others. These powerful lithium batteries are a great alternative to low-powered batteries.
- •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the product is compatible with the battery's chemistry, size, and voltage.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add it to your electronic supplies today so you can always have replacement batteries when you need them.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- BLUEPARROTT B550-XT Premium Headset w/ Noise Cancellation (B550XT)
- BROTHER ADAPTER, POWER, AC (BRTADE001)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- EXELL BATTERY PLC Computer Backup Battery HC PANA BR-AGCF2W BR-ACF2P (EBPLC-193HC)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- EXELL BATTERY CR1/3N 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N (CR1/3N)
- EXELL BATTERY 455 Alkaline 45V Battery NEDA 201, EB-455, 30F40 (455A)
- DANTONA PLC Battery, GE Fanuc VersaMax Micro PLC GE Fanuc IC200ACC414A (COMP-407)
- Exell Battery Disposable Specialty Batteries