Shop All Sealed Lead Acid Batteries
Exell Battery
6, 12, AGM Chemistry
Mfr # EB6120F2
Zoro # G203666734
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6
- Capacity 12
- Height 3.82
- Width 1.94
- Weight 3.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB6120F2
- Zoro # G203666734
- UPC # 813662022323
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 |
Width | 1.94 |
Length | 5.94 |
Details
Voltage | 6 |
Capacity | 12 |
Weight | 3.99 |
Amperage | 12 |
Chemistry | AGM |
Description
Exell Battery 6V 12Ah Sealed Lead Acid Battery Rechargeable AGM for UPS Systems, Medical Systems, APC Systems, Emergency Exit Lighting, Alarm Systems and replaces UB6120, D5778, NB6-12, PS-6100. General uses for the EB6120F2 SLA Batteries: Security, emergency lighting, hunting, lawn and garden tools, photography, portable tools, solar, toys and hobby, access control devices. Compatible with the following and more: UPS Systems, Medical Systems, APC Systems, Emergency Exit Lighting, Alarm Systems.
- AGM Advantages:
- Maintenance-free Sealed no leak design
- Higher cranking amps
- Lower self discharge
- Greater vibration resistance
- Heavy duty, no corrosion terminals
- Electrolyte is suspended in fiberglass mat separators, which act as ;absorbent sponges
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEFEN 1x2 DVI DL Splitter, EXTDVI142DLN (EXT-DVI-142DLN)
- MIGHTY MAX BATTERY 12V 9AH Replacement for Razor Pocket Mod Electric Scooter - 2 Pack (ML9-12MP25112452)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Energizer TX14 AGM (MAX3952236)
- BATTERY CLERK AJC Leoch LP6-4.5 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191392)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- EXELL BATTERY 12, 8, AGM Chemistry (EB1280F1)
- EXELL BATTERY 6, 1.3, AGM Chemistry (EB613)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- MIGHTY MAX BATTERY 6 - Volt 4.5 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML4-6)
- Exell Battery Sealed Lead Acid Batteries