6, 12, AGM Chemistry
Mfr # EB6120F1
Zoro # G303666825
Key Features
- Voltage 6
- Capacity 12
- Height 3.82
- Width 1.94
- Weight 3.99
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB6120F1
- Zoro # G303666825
- UPC # 813662022330
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 |
Width | 1.94 |
Length | 5.94 |
Details
Voltage | 6 |
Capacity | 12 |
Weight | 3.99 |
Amperage | 12 |
Chemistry | AGM |
Description
Exell Battery 6V 12Ah Sealed Lead Acid Battery Rechargeable AGM for UPS Systems, Medical Systems, APC Systems, Emergency Exit Lighting, Alarm Systems and replaces UB6120, D5736, NB6-12, PS-6100 This EB6120 F1 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. These batteries are lead-acid and of the same battery chemistry (lead-oxide, lead sponge, and sulfuric acid electrolyte), but the electrolyte is stabilized differently. In AGM batteries, the electrolyte is suspended in fiberglass mat separators which act as absorbent sponges.. General uses for the EB6120 F1 SLA Batteries: Security, emergency lighting, hunting, lawn and garden tools, photography, portable tools, solar, toys and hobby, access control devices. Compatible with the following and more: UPS Systems, Medical Systems, APC Systems, Emergency Exit Lighting, Alarm Systems.
- AGM Advantages:
- Maintenance-free Sealed no leak design
- Higher cranking amps
- Lower self discharge
- Greater vibration resistance
- Heavy duty, no corrosion terminals
- Electrolyte is suspended in fiberglass mat separators, which act as ;absorbent sponges
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Fenton Technologies PowerOn H5500 - 2 Pack (ML10-12MP2311913846125)
- ILC Replacement for LITHONIA Q4 EMERGENCY LIGHTING 5AH AGM WITH F1 TERMINALS BATTERY (Q4 EMERGENCY LIGHTING 5AH AGM WITH F1 TERMINALS B)
- SMK-LINK ELECTRONICS SMK-LINK replacement Reciever, VP6496 (VP6496)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- EXELL BATTERY 6, 3.4, AGM Chemistry (EB634)
- EXELL BATTERY 12, 2.2, AGM Chemistry (EB1222)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180F2)
- EXELL BATTERY 12, 3.4, AGM Chemistry (EB1234)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- MIGHTY MAX BATTERY 12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX20-BS)
- Exell Battery Sealed Lead Acid Batteries