Shop All Coin & Button Batteries
Exell Battery
5/V150H 6V 150mAh NiMH Button Cell Battery with Tabs
Mfr # 5/V150H-TABS
Zoro # G011248863
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 6V
- Battery Capacity 150 mAh
- Length 0.56 in.
- Width 1.01 in.
- Weight 0.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 5/V150H-TABS
- Zoro # G011248863
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Length | 0.56 in. |
Width | 1.01 in. |
Details
Voltage - Batteries | 6V |
Battery Capacity | 150 mAh |
Weight | 0.09 lbs |
Description
Exell 5/V150H 6V 150mAh NiMH Button Cell Battery with Tabs ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS This custom pack is excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more. You can trust that we have solution to meet your battery requirements. Exell 5/V150H 6V 150mAh NiMH Button Cell Battery Specifications: Voltage: 6V Amperage: 150mAh Chemistry: NiMH Terminals: TABS Height: 1.16in 29.5mm Diameter: 1in 25.6mm Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, Exell Battery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- ILC Replacement for Zoll Medical B11099 (B11099 ZOLL MEDICAL)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM400A Kodiak 400 2x4 2000-2002 (YTX20L-BS267)
- BATTERY CLERK AJC Dual-Lite 12-255 12255 0120255 W LEADS Emergency Light Replacement Battery 5Ah, 6V (AJC-C5S-N-0-128795)
- EXELL BATTERY 81pc Essential Batteries Kit CR2032 CR2025 L626 LL1131 L1154 & Watch Opener (EB-KIT-106)
- EXELL BATTERY 4/5A 1.2V 1200mAh NiCD Button Top Rechargeable Battery (EBC-301)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR66 377 (EB-SR626)
- EXELL BATTERY 1.2V NIMH AAA 600mAh Rechargeable Button Top Battery (EBC-521)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1131 & Watch Opener (EB-KIT-143)
- Exell Battery Coin & Button Batteries