Shop All Coin & Button Batteries
Exell Battery
5pk Exell 3V Lithium Coin Cell Battery CR2025 Replaces DL2025, ECR2025
Mfr # EB-CR2025
Zoro # G603666808
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR2025
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.78
- Capacity - Batteries 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exell Battery
- MFR # EB-CR2025
- Zoro # G603666808
- UPC # 819891018496
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2025 |
Diameter | 0.78 |
Width | 0.78 |
Length | 0.09 |
Height | 0.09 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Capacity - Batteries | 150 |
Terminal Type - Batteries | Flat Top |
Color Code | Silver |
Voltage | 3 |
Weight | 0.03 |
Description
Coin Cell Battery CR2025 is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR2025 Lithium Coin Cell Battery Specifications:
Output Voltage: 3V
Amperage: 150mAh
Chemistry: Lithium
Battery Size: CR2025
Height: 0.09in (2.5mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2025 Lithium Coin Cell Battery also known as:DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC
Note: We ship lithium batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.
Need more than one 5pk of EB-CR2025 Batteries?
Exell EB-CR2025 Lithium Coin Cell Battery Specifications:
Output Voltage: 3V
Amperage: 150mAh
Chemistry: Lithium
Battery Size: CR2025
Height: 0.09in (2.5mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2025 Lithium Coin Cell Battery also known as:DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC
Note: We ship lithium batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.
Need more than one 5pk of EB-CR2025 Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coin Cell, 2032, Lithium, 3V, PK2 (DL2032B2PK)
- MOTOROLA Earpiece, Clear, Acoustic Tube (RLN6424BXL)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Power-Sonic PS-CB9A-A (YB9A-A4)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1025 (EB-CR1025)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG7 LR926 399 (EB-L926)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1220 (EB-CR1220)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR66 377 (EB-SR626)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR736 392 (EB-SR41)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- PANASONIC Zinc Air PR675 Size 675 Ultra-Compact Lightweight Hearing Aid Battery (PR675)
- Exell Battery Coin & Button Batteries